Starrett Hardness Testers
If you need starrett hardness testers we have them at everyday low prices.
Shop Starrett Hardness Testers results
(Showing 1 - 12)
Relevance
Mfr # 3805B
Key Features:
- Item: Digital Handheld Durometer
- Indenter: Blunt Point
- Height (In.): 4.00
Mfr # ISH-SAM
Key Features:
- Item: Handheld Dial Durometer
- Indenter: Blunt Taper
- Range: 10 to 90
Mfr # Z0790
Key Features:
- Item: Ball Penetrator Hardness Testers,1/16
- Package Quantity: 1
Mfr # 64AAA590
Key Features:
- Item: Shore D Calibration Block Set
- For Use With: 1ARV4, 1ARV5, 1ZRT5, 1ZRT6
- Scale: Shore D
Mfr # 64AAA964
Key Features:
- Item: Shore A Calibration Block Set
- Range: 30, 60, 90
- Scale: Shore A
Mfr # 2RYY3
Key Features:
- Item: Nonmarking Rubber Tread on Plastic Core Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Length: 2 7/16 in
Mfr # FNS1-E
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Coating Thickness Gage
- Type: Electronic
Mfr # 611195-531
Key Features:
- Item: Rectangular Gauge Block
- Shape: Rectangular
- Material: Steel
Mfr # FC1692-440-SS
Key Features:
- Item: Round Standoffs
- Thread Size: #4-40
- Body Length: 1 in
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # S668DZ
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Application: Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Mfr # 18A
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 9/16"
- Length: 5"