Starrett Clamp
If you need a starrett clamp we have them at everyday low prices.
Shop Starrett Clamp results
(Showing 1 - 36)
Relevance
Mfr # PT99437
Key Features:
- Item: Clamp Post
- For Use With: Dial Test Indicators
- Includes Fine Adjustment: Yes
Mfr # 161C
Key Features:
- Item: Clamp Each
- Application: Clamp Each
- Package Quantity: 1
Mfr # 11H-12-4R
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Mfr # 93C
Key Features:
- Item: Tap Wrench
- Type: Fixed
- Number: 0
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # S565WB
Key Features:
- Number of Pieces: 8
- Material: Steel
- Item: Drive Pin Punch Set
Mfr # ASE-96
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Aluminum Rule Straight Edge,96"
- Package Quantity: 1
Mfr # 13C
Key Features:
- Item: Inch Reading Double Square
- Number of Pieces: 2
- Head Type: Square
Mfr # S565PC
Key Features:
- Number of Pieces: 8
- Material: Steel
- Item: Drive Pin Punch Set
Mfr # 25-441J
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Continuous Dial Up to 1.000, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Mfr # 1620
Key Features:
- Item: Machine Oil
- ISO Viscosity Grade: Not Applicable
- Min. Operating Temp.: 32 Degrees F
Mfr # 120A-6
Key Features:
- Item: Dial Caliper
- Includes: Fitted case
- Features: Lapped Jaws, Inverted Covered Rack and Dial Movement
Mfr # 91D
Key Features:
- Item: Tap Wrench
- Type: Straight
- Number: 0
Mfr # C33H-6-4R
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Mfr # 18AA
Key Features:
- Item: Automatic Center Punch
- Diameter: 9/16 in
- Length: 4 in
Mfr # 3202-6
Key Features:
- Item: Dial Caliper
- Includes: Fitted case
- Features: Lapped Jaws, Inverted Covered Rack and Dial Movement
Mfr # 98-12
Key Features:
- Accuracy: 0.005 in @ 1 ft (80 to 90 Seconds)
- Color: Black
- Features: Cross Test Vial
Mfr # EC799A-6/150
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # 18C
Key Features:
- Item: Automatic Center Punch
- Diameter: 11/16 in
- Length: 5 1/4 in
Mfr # 70A
Key Features:
- Item: Pocket Scriber
- Point Type: Straight
- Magnet End: No
Mfr # 66B
Key Features:
- Long Form Calibration Certificate: No
- Leaves: Straight
- Range (In.): 0.0015 to 0.035
Mfr # 98-6
Key Features:
- Accuracy: 0.005 in @ 1 ft (80 to 90 Seconds)
- Color: Black
- Features: Cross Test Vial
Mfr # C604RE-6
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 16ths, 32nds, 64ths, 8ths
Mfr # 681-50055
Key Features:
- Package Quantity: 1
Mfr # ASE-48
Key Features:
- Item: Aluminum Rule Straight Edge,48"
- Package Quantity: 1
Mfr # 11H-4-4R
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Mfr # 135A
Key Features:
- Accuracy: 24 to 30 Minutes
- Color: Silver
- Features: No Sharp Edges
Mfr # CB24-4R
Key Features:
- Item: Combination Square Blade
- Number of Pieces: 1
- Blade Length (In.): 24 in
Mfr # RS-24
Key Features:
- Item: Black Steel Rafter Square, 24" x 16"
- Package Quantity: 1
Mfr # C11H-12-4R
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square