Starrett Center Gauges
We make finding starrett center gauges fast and simple every time!
Shop Starrett Center Gauges results
(Showing 1 - 8)
Relevance
Key Features:
- Item: Center Gauge
- Construction: Tempered Steel
- Graduations: 14ths, 20ths, 24ths, 32nds
Key Features:
- Item: Digital Angle Gauge
- Package Quantity: 1
Key Features:
- Item: Dial Chamfer Gauge
- Package Quantity: 1
Key Features:
- Item: Live Center
- Point Type: CNC Point
- Morse Taper: 4 MT
Key Features:
- Item: Angle Meter
- Scale: Increments 0 to 90 Degrees In Any Quadrant
- Base Length (In.): 5 1/2 in
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Application: Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 9/16"
- Length: 5"