Starrett Angle, Pitch, And Slope Locators
We make finding starrett angle, pitch, and slope locators fast and simple every time!
Shop Starrett Angle, Pitch, And Slope Locators results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Manual-Reading Miter Protractor
- Length: 7 in
- Finish: Uncoated
Key Features:
- Item: Manual-Reading Miter Protractor
- Length: 12 in
- Finish: Uncoated
Key Features:
- Item: Manual-Reading Miter Protractor
- Length: 7 in
- Finish: Uncoated
Key Features:
- Item: Manual-Reading Protractor
- Length: 6 in
- Finish: Uncoated
Key Features:
- Item: Angle Finder
- Type: Magnetic
- Scale: Increments 0 to 90 Degrees In 4 Quadrants
Key Features:
- Item: Digital Angle Finder
- Measurement Range: 0 Degrees to 180 Degrees
- Overall Width: 2 3/8 in
Key Features:
- Item: Angle Finder
- Scale: Half Printed 0 to 90 Degrees In 2 Quadrants, Other Half for Reading Pitch in in Rise Per 12 in Run
- Construction: High Impact Plastic Body, Acrylic Lens
Key Features:
- Item: Digital Angle Finder
- Measurement Range: 0 Degrees to 225 Degrees
- Includes: 3V Lithium Battery
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 1mm, 64ths
Key Features:
- Item: Alignment Punch Set
- Tether Capable: Tether Capable
- Sizes Included: 1/8 in, 3/16 in, 5/32 in
Key Features:
- Voltage: 120V AC
- Mounting Location: Ceiling
- CFM @ 0.100-In. SP: 100 cfm
Key Features:
- Jaw Width: 4"
- Jaw Opening (In.): 4 in
- Type: Cross Slide
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Key Features:
- Item: Shaft Alignment Clamp Set
- Frame Material: Aluminum
- Application: Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Key Features:
- Item: Automatic Center Punch, Adjustable
- Diameter: 9/16"
- Length: 5"