Staplers And Hole Punches
We have the staplers and hole punches you need to get the job done right.
Shop Staplers And Hole Punches results
(Showing 1 - 15)
Relevance
Mfr # 7704280
Key Features:
- Item: Two to Three-Hole Electric Paper Punch/Stapler
- Sheet Capacity: 24
- Material: Metal, Plastic
Mfr # 30001B
Key Features:
- Item: Permanent Marker
- Ink Color: Black
- Tip Size: Fine
Mfr # C38BK
Key Features:
- Item: Desktop Tape Dispenser
- Includes: Weighted Base
- Max. Tape Width: 3/4 in
Mfr # PENPAL-1
Key Features:
- Item: Holder,PenPalPenHolder,Ast
- Material: Nontoxic Rubber
- Color: Randomly Assorted
Mfr # 63613
Key Features:
- Item: Permanent Marker
- Features: Fadeproof, Weatherproof
- Marker Type: Permanent
Mfr # 96820
Key Features:
- Item: Paint Marker
- Dry Time: 30 sec
- Features: Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime; Durable Metal Barrel and Clip-Cap Reduce Breakage and Store Easily in Pocket; Weather Resistant
Mfr # 96821
Key Features:
- Item: Paint Marker
- Dry Time: 30 sec
- Features: Not Applicable
Mfr # 83314
Key Features:
- Item: Tube Marker
- Dry Time: Less than 1 hr
- Features: 1 oz Tube Size, Adhears to Metal and Other Substrates, Visible Under Ambient Light and Fluorescent Under UV Light
Mfr # 13601A
Key Features:
- Item: Industrial Marker
- Dry Time: 5 to 30 sec
- Features: Smear-Resistant, Fade-Resistant
Mfr # PC1500BKD
Key Features:
- Standard Battery Size: AA
- Standard Battery Pack Size: 24
- Voltage: 1.5V DC
Mfr # PENP209G
Key Features:
- Item: Pencils
- Point Size: 0.9 mm
- Material: Plastic
Mfr # UNV11289
Key Features:
- Item: Paper,Xero20lb.,LtrWhite,5Rm/Cn,PK5
- Color: White
- Paper Weight: 20 lb.
Mfr # S7044401A
Key Features:
- Item: Commercial Desk Stapler
- Sheet Capacity: 20
- Throat Depth: 4 in
Mfr # C-38
Key Features:
- Item: Desktop Tape Dispenser
- Core Dia.: 1 in
- For Use With: Self Adhesive Tapes
Mfr # S7035108P
Key Features:
- Staple Type: Chisel Point, Standard
- Crown: 1/2 in
- Leg Length: 1/4 in