Stake Wall
If you need a stake wall we have them at everyday low prices.
Shop Stake Wall results
(Showing 1 - 15)
Relevance
Mfr # PST6W-3672-95
Key Features:
- Item: Steel-Deck Platform Truck
- Load Capacity: 3,600 lb
- Material: Steel
Mfr # NBP-3072-8PUBK
Key Features:
- Item: Pipe Stake Truck,3600 lb.,30 x 72"
- Package Quantity: 1
Mfr # NBP6W36726PY
Key Features:
- Material: 12 ga. Steel (Deck)
- Load Capacity: 3600 lb
- Item: Pipe Stake Truck
Mfr # NBP-3072-8MRBK
Key Features:
- Item: Pipe Stake Truck,2400 lb.,30x72,Brakes
- Package Quantity: 1
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 505902
Key Features:
- HP: 1/6
- Switch Actuation: No Switch Included
- Body Material: Aluminum
Mfr # 554425
Key Features:
- Item: Condensate Removal Pump
- Condensate Pumps - Type: Condensate
- Voltage: 115
Mfr # 502203
Key Features:
- Item: Centrifugal Pump
- HP: 1/40 hp
- Voltage: 115V
Mfr # 518200
Key Features:
- Item: Centrifugal Pump
- HP: 1/125 hp
- Voltage: 115V
Mfr # 15366-001
Key Features:
- Promotion Restriction: Not eligible for promotion
- Ladder Height: 6 ft
- Item: Stepladder
Mfr # 10310BA
Key Features:
- Item: Folding Step
- ANSI Type: IA
- Base Depth: 34 in
Mfr # 500203
Key Features:
- Item: Centrifugal Pump
- HP: 1/200 hp
- Voltage: 115V
Mfr # 10210BA
Key Features:
- Item: Folding Step
- ANSI Type: IA
- Base Depth: 23 in
Mfr # 15384-001
Key Features:
- Item: Stepladder
- Ladder Height: 4 ft
- Load Capacity: 375 lbs.
Mfr # 518550
Key Features:
- Item: Parts Washer Pump
- HP: 1/40 hp
- Amps AC: 0.8 A