Stair Gauges
We make finding stair gauges fast and simple every time!
Shop Stair Gauges results
(Showing 1 - 36)
Relevance
Mfr # 111
Key Features:
- Item: Stair Gage Fixture Attachments, Long
- Product Type: Stair Gage Fixture Attachments, Long
- Package Quantity: 1
Mfr # 405
Key Features:
- Item: Stair Gauge Set
- Material: Brass
- Number of Pieces: 2
Mfr # 6RX048068
Key Features:
- Wall Thickness: 1/2 in
- Length: 6 ft.
- For Iron Pipe Size: 1/2"
Mfr # 1718-2400
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length: 24 in
- Accuracy: +/-0.012 in
Mfr # LSP151-03-01
Key Features:
- Item: Sight Plug
- NPT: 3/8-18
- Type: Low PSI Liquid Level
Mfr # 159030324
Key Features:
- Promotion Restriction: Not eligible for promotion
- Form: Liquid Concentrate
- Package Size: 64 oz.
Mfr # CS9
Key Features:
- Item: Framing Square
- Material: Steel
- Body Size: 24 x 2 in
Mfr # 61G13102-TRD36
Key Features:
- Step Tread: Open Grip
- Overall Height: 2 in
- Overall Width: 10 in
Mfr # E250
Key Features:
- Item: Combination Square Set
- Blade Material: Stainless Steel
- Size: 12"
Mfr # 1926-1000
Key Features:
- Item: Sliding T-Bevel
- Material: Bamboo, Stainless Steel
- Body Size: 10 in
Mfr # 45-500
Key Features:
- Item: Carpenter Square
- Material: Steel
- Body Size: 24 x 2 in
Mfr # 7250120
Key Features:
- Item: Type II Safety Can
- Material: Steel
- Color: Red
Mfr # 400EM-S
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Mfr # 105
Key Features:
- Item: Stair Gauge
- Material: Brass
- Size: 1"
Mfr # 3990
Key Features:
- Item: Rafter Square
- Material: Aluminum
- Color: Silver
Mfr # 13P495
Key Features:
- Hand Saw Application: Drywall
- Item: Jab Saw
- Length: 12 in
Mfr # EN60X12
Key Features:
- Sling Type: Type 5
- Sling Length: 12 ft
- Vertical Hitch Capacity: 5,300 lb
Mfr # STI-7510E
Key Features:
- Item: Enclosure
- Color: Clear
- Material: polycarbonate
Mfr # 11176
Key Features:
- Item: Drain Can Cover
- Can Material: Galvanized Steel
- Height: Not Applicable
Mfr # NCR100
Key Features:
- Item: Crucible with Lid
- Capacity: 100 mL
- Material: Nickel
Mfr # 56JK84
Key Features:
- Item: Coated Gloves
- Glove Size: L
- Size: L ( 9 )
Mfr # 1913-1000
Key Features:
- Item: Sliding T-Bevel
- Material: Aluminum, Stainless Steel
- Body Size: 10 in
Mfr # 800-TAPE-ALF-4
Key Features:
- Item: Pipe Insulation Tape
- Length: 150 ft
- Width: 4 in
Mfr # E255
Key Features:
- Item: Combination Square Set
- Blade Material: Stainless Steel
- Size: 6"
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # SSB6X9
Key Features:
- Item - Clamp, Stand, Support: Support
- Length: 24 in
- Diameter: 0.5 in
Mfr # K53-14-N
Key Features:
- Item: Stainless Carpenters Try Square, 14"
- Package Quantity: 1
Mfr # 19253
Key Features:
- Material: Aluminum & Steel
- Color: Silver & Brown
- Package Quantity: 1
Mfr # 61G13122-TRD36
Key Features:
- Step Tread: Open Grip
- Overall Height: 2 in
- Overall Width: 12 in
Mfr # EN60X6
Key Features:
- Sling Type: Type 5
- Sling Length: 6 ft
- Vertical Hitch Capacity: 5,300 lb
Mfr # RAS-1B
Key Features:
- Item: Rafter Angle Square
- Material: Milled Aluminum
- Size: 7 in
Mfr # 800-320-PTB
Key Features:
- Item: Epoxy Adhesive
- Type: R-320 Contact Adhesive
- Application: For joining seams of rubber insulation
Mfr # 6RX068068
Key Features:
- Wall Thickness: 3/4 in
- Length: 6 ft.
- For Iron Pipe Size: 1/2"
Mfr # 468093
Key Features:
- Item: Emergency Escape Ladder
- Includes: Window Mount
- For Use With: 2 Story Structures
Mfr # 40-6330
Key Features:
- Item: Adjustable Elevating Tripod
- Type: Heavy Duty
- Head Style: Flat