Stainless Steel Snaps
Our endless aisle includes stainless steel snaps and so much more!
Shop Stainless Steel Snaps results
(Showing 1 - 15)
Relevance
Mfr # T7631614
Key Features:
- Item: No2311S 11/8In Snap Hook Round Eye Ss
- Package Quantity: 1
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # 4PB86
Key Features:
- Stock Thickness: 3/8 in
- Overall Length: 3 in
- Eye Inside Dia.: 3/8 in
Mfr # 802710
Key Features:
- Item: Snap Hook
- Color: Gold
- Material: Brass
Mfr # 7000XGNN0K
Key Features:
- Item: Directional Connector Carabiner
- Material: Aluminum Alloy
- Color: Black
Mfr # 284SETE01KK
Key Features:
- Item: Safety Tether,Clips,6ft.,Safety Yellow
- Package Quantity: 1
Mfr # 4FCN6
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 200 lb
- Eye Inside Dia.: 5/16 in
Mfr # 1RCB1
Key Features:
- Stock Thickness: 3/8 in
- Item: Snap Bolt
- Type: Double
Mfr # 81266
Key Features:
- Type: Snap Hook
- Application: Connects Safety Chains From Trailer to Tow Vehicle
- Item: Snap Hook,2000 lb.,3/8",81266
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Mfr # 1RCC2
Key Features:
- Snap Opening: 14/25 in
- Max. Load Capacity: 360 lb
- Type: Interlocking Spring
Mfr # 2012
Key Features:
- Length: 4 3/8 in
- For Use With: Designed for use with Klein Tools' Canvas Buckets
- Item: Swivel Snap Hook
Mfr # 81360
Key Features:
- Item: Snap Hook w/5/8" Eye,3500 lb.
- Application: Highly Secure Way to Connect Your Safety Chains From Your Trailer to Your Tow Vehicle
- Type: Snap Hook