Stainless Steel Shaft
Count on great prices, fast shipping and friendly service every time you order a stainless steel shaft from Zoro.
Shop Stainless Steel Shaft results
(Showing 1 - 15)
Relevance
Mfr # 5VZU2
Key Features:
- Item: Blower Shaft
- Type: Cold Rolled Polished Steel
- For Use With: 4TL96 to 4TL99, 4TM01 and 4TM07 without Keyways and Standard Belt Drive Blowers, 5NRD0 to 5NRD7, 5UDU4, 5UDU5, 5VZU1, 5NRC7 to 5NRC9 Dayton Blowers
Mfr # QS 5/8 L 18
Key Features:
- Item: Linear Shaft
- Shaft Dia.: 5/8 in
- Length: 18 in
Mfr # QS 1 L 24
Key Features:
- Item: Linear Shaft
- Shaft Dia.: 1 in
- Length: 24 in
Mfr # 7000045770
Key Features:
- Item: Quick Change Disc Backup Pad Adapter
- For Use With: Grinders and Die Grinders, Right Angle
- Overall Length: 4 5/8 in
Mfr # 1 1/4 GKS-1045-48
Key Features:
- Diameter: 1 1/4 in
- Keyway: 1/4 in x 1/8 in
- Length: 48 in
Mfr # 93J86
Key Features:
- Item: Shafts,93J86 - Shaft-Blower,Le93J86
- Length: 23.25 in
- Outside Dia.: 1 in
Mfr # 97010254
Key Features:
- Voltage: 120VAC
- For Use With: Mfr. Model Number: 162M, 164M, 164N, 9417DNM, 9417DNM-R01, 9425WHC-R01
- Phase: 1
Mfr # 2C-150
Key Features:
- Bore Dia.: 1 1/2 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # 1 SOFT CTL 24
Key Features:
- Item: Linear Shaft
- Shaft Dia.: 1 in
- Length: 24 in
Mfr # 1 15/16 GKS-1045-48
Key Features:
- Diameter: 1 15/16 in
- Keyway: 1/2 in x 1/4 in
- Length: 48 in
Mfr # 136717
Key Features:
- Diameter: 1.5 in.
- Weight: 38 lbs
- Package Quantity: 1
Mfr # 3/4 GKS-1045-48
Key Features:
- Diameter: 3/4 in
- Keyway: 3/16 in x 3/32 in
- Length: 48 in
Mfr # 1L702
Key Features:
- Bore Dia.: 1 in
- Material: Black Oxide Steel
- Number of Pieces: 1
Mfr # 97008583
Key Features:
- Voltage: 120VAC
- For Use With: Mfr. Model Number: 360, 360MG
- Item: Motor Single Shaft