Stainless Steel Pump
Our endless aisle includes a stainless steel pump and so much more!
Shop Stainless Steel Pump results
(Showing 1 - 15)
Relevance
Mfr # C2462342D3F
Key Features:
- HP - Pumps: 2HP
- Housing Material - Pumps: 304 stainless steel
- Inlet Size - Pumps: 2.0 in. NPT
Mfr # 100MS1D5D4
Key Features:
- Discharge Pump Type: Straight Center Discharge Pump
- HP - Pumps: 3/4 hp
- Phase - Pumps: 3
Mfr # 50840-0012
Key Features:
- HP - Pumps: 5/32 hp
- Voltage - Pumps: 12V DC
- Housing Material - Pumps: Stainless Steel
Mfr # 00-918460
Key Features:
- Item: Water Pressure Guage
- For Use With Mfr. Model Number: AM15, AM15T, AM15T-2, C44A, CL44E, CL54e
- Fits Brand: Hobart
Mfr # 3BY48
Key Features:
- Suction Tube Length: 37 in
- Action Type: Piston
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, DEF, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water
Mfr # 50840-0024
Key Features:
- Package Quantity: 1
Mfr # 50840
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Letter
Mfr # 100MS1E5C4
Key Features:
- Discharge Pump Type: Straight Center Discharge Pump
- HP - Pumps: 1 hp
- Phase - Pumps: 3
Mfr # 18680-1000
Key Features:
- Item: Vane Pump
- HP: 0.125 hp
- Voltage: 12V DC
Mfr # 007-F5-7IFC
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115V AC
- HP: 1/25 hp
Mfr # GT15
Key Features:
- Pressure Pump Type: Centrifugal Pump
- Item: Sprinkler Pump
- HP - Pumps: 1 1/2 hp
Mfr # GT10
Key Features:
- Pressure Pump Type: Centrifugal Pump
- Item: Sprinkler Pump
- Inlet: 1-1/2"
Mfr # GSP0311
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # 100MS1H5A4
Key Features:
- Discharge Pump Type: Straight Center Discharge Pump
- HP - Pumps: 3 hp
- Phase - Pumps: 3
Mfr # 2BF81534
Key Features:
- HP - Pumps: 1 1/2 hp
- Voltage - Pumps: 208 to 230/480V AC
- Phase - Pumps: 3