Stainless Steel Float Switch
We have the stainless steel float switch you need to get the job done right.
Shop Stainless Steel Float Switch results
(Showing 1 - 15)
Relevance
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Mfr # 881-050-125
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 1/2 in
- Max. Operating PSI: 125 psi
Mfr # 880-1/2-150
Key Features:
- Item: Armstrong Trap 1/2" 150
- Package Quantity: 1
Mfr # 175A3
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 3/4 in
- Max. Operating PSI: 175 psi
Mfr # M4549
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Float Switch Type: Tether
Mfr # M4189
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Mfr # M4548
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Includes: Mounting Weight
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # 2900B8S1C1-20
Key Features:
- Switch Type: 1 Pole, Close on Rise
- Voltage: 120/240VAC
- Float Material: ABS
Mfr # 15PMWPSWE
Key Features:
- Switch Type: SPDT
- Voltage: 120 to 230VAC
- Max. Pressure: 20 psi
Mfr # DFC1.5
Key Features:
- Switch Type: Caged Dual Micro-reed
- Voltage: 115VAC
- Electrical Connection (Pumps): Plug
Mfr # 10A172
Key Features:
- Voltage: 115/230VAC
- Max. Pressure: 15 psi
- Connection: Stripped
Mfr # M4546
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Operation: SPDT