Stain Stripper
We have the stain stripper you need to get the job done right.
Shop Stain Stripper results
(Showing 1 - 15)
Relevance
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 11057
Key Features:
- Capacity: 20 to 30 AWG Solid, 22 to 32 AWG Standard, Screw Shearing 6 - 32 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Hardened Steel
Mfr # 48-22-3079
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 10 AWG
- Overall Length: 7 3/4 in
Mfr # 45579
Key Features:
- Overall Length: 8 in
- Features: Blade Depth Adjustment, Blade Penetration Controlled by Tension Loop, Strip length Gauge
- Application: Stripping
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 45-092
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 7 in
- Material: Frame: Die Cast Zinc
Mfr # 45-120
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 in
- Material: Tough Steel
Mfr # 11046
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 993-640
Key Features:
- Item: Precision Stripper and Cutter Tool 10-22
- Package Quantity: 1
Mfr # 444N58
Key Features:
- Item: Floor Stripper
- Size: 5 gal
- Green Environmental Attribute: Meets SCAQMD Requirements
Mfr # 94966769
Key Features:
- Item: Baseboard Stripper
- Size: 23 oz
- Container Type: Aerosol Spray Can
Mfr # 1916-SS
Key Features:
- Capacity: 20 to 10 AWG
- Primary Crimping Application: Wire Rope and Cable
- Overall Length: 6 in
Mfr # 1123
Key Features:
- Capacity: 30 to 10 AWG
- Overall Length: 7 in
- Features: Built-in Safety Lock, Designed At 22 Angle, Non-Scoring Strip
Mfr # 1917-SS
Key Features:
- Capacity: 16 to 26 AWG
- Primary Crimping Application: Wire Rope and Cable
- Overall Length: 6 in