Stabilizing Jack
Count on great prices, fast shipping and friendly service every time you order a stabilizing jack from Zoro.
Shop Stabilizing Jack results
(Showing 1 - 15)
Relevance
Mfr # 26W615
Key Features:
- Wheel Material: Solid Rubber
- Standards: Meet OSHA Regulations
- With Wheels: Yes
Mfr # 1F144
Key Features:
- Color: Yellow
- Wheel Material: Semi-Pneumatic Rubber
- Includes: 37 in Tilt Handle
Mfr # 26W616
Key Features:
- Trailer Jack Adjustment Method: Spin Top
- Color: Yellow
- Height Adjustment Method: Spin Top
Mfr # SJ-35-EF
Key Features:
- Item: Trailer Stabilizing Economy Jack
- Type: Trailer Stabilizing Jack
- Base Length: 18 1/4 in
Mfr # 26W613
Key Features:
- Trailer Jack Adjustment Method: Gas Activated
- Lifting Capacity: Not Rated
- Color: Yellow
Mfr # CJ-BEAM-PN
Key Features:
- Material: Steel
- Color: Yellow
- Overall Height: 41
Mfr # 26W617
Key Features:
- Top Plate Dimensions: 5 in x 5 in
- Adjustment Range: 41 in to 57-1/2 in
- Wheel Type: 8" Hard Rubber
Mfr # 2W877
Key Features:
- Base Size: 14" Dia.
- Standards: Meet OSHA Regulations
- Static Load Capacity: 50,000 lb
Mfr # 4W287
Key Features:
- Material: Steel
- Wheel Material: Solid Rubber
- Static Load Capacity: 80,000 lb
Mfr # HI-J
Key Features:
- Application: Trailer Stabilizing Jacks are used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations.
- Material: Steel
- Finish: Powder Coat
Mfr # 2W878
Key Features:
- Wheel Material: Solid Rubber
- Base Size: 14" Dia.
- Adjustment Range: 39 in to 51 in
Mfr # TJ50
Key Features:
- Package Quantity: 1
Mfr # 272957
Key Features:
- Item: Trailer Stabilizing Jack,TSJE
- Package Quantity: 1
Mfr # 155032
Key Features:
- Type: Topwind Trailer Jack
- Lift Range: 15 in
- Dia.: 2 1/4 in
Mfr # 599-680
Key Features:
- Item: Screw Jack Set
- Type: Precision
- Length (In.): 6.75