Stabila Rulers And Straight Edges
If you need stabila rulers and straight edges we have them at everyday low prices.
Shop Stabila Rulers And Straight Edges results
(Showing 1 - 13)
Relevance
Mfr # 600-80005
Key Features:
- Item: Oversize Folding Ruler
- Package Quantity: 1
Mfr # 600-80010
Key Features:
- Item: Modular Folding Ruler
- Package Quantity: 1
Mfr # C635-1800MM
Key Features:
- Material: Steel
- Graduations: 1/2mm and 1mm Both Sides
- Finish: Satin
Mfr # C404R-72
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length (In.): 72 in
- Material: Steel
Mfr # 910-6
Key Features:
- Length (In.): 72 in
- Material: Fiberglass
- Graduations: Engraved on both sides
Mfr # C305R-6
Key Features:
- Length (In.): 6 in
- Material: Steel
- Size: 6" L x 1/2" W
Mfr # 4KU97
Key Features:
- Length (In.): 6 in
- Material: Steel
- Graduations: 1mm, 64ths
Mfr # 599-540-2346
Key Features:
- Item: Precision Steel Square
- Material: Hardened, Ground Steel
- Outside Dimensions (In.): 2 x 1-1/2, 3 x 2-1/2, 4 x 3, 6 x 4
Mfr # 9006
Key Features:
- Light Technology: Halogen
- Bulb Shape: T4-5/8
- Bulb Base Type: Right Angle Prefocus (P22d)
Mfr # 050101
Key Features:
- Item: Edge Finder
- End Type: Single,Cylindrical
- Tip Dia. (In.): 0.2
Mfr # 36524
Key Features:
- Length: 24"
- Accuracy: 0.29 in
- Color: Yellow
Mfr # 36548
Key Features:
- Accuracy: +/-1/16 in
- Color: Yellow
- Features: Audible Tones Allow You to Hear Plumb and Level with a Series of Tones when You Can't See the Tool, Display Decimal or Fractional Readings, Displays in Degrees, % Rise and Run in Both Inch and Metric, Lighted Displays on the Front and Top of the Tool are Easily Viewed from any Angle, Simple 1 Button Calibration System
Mfr # LAR200-05500TR
Key Features:
- Item: Laser System Kit
- Package Quantity: 1