Ss Flex Hose
If you need a ss flex hose we have them at everyday low prices.
Shop Ss Flex Hose results
(Showing 1 - 15)
Relevance
Mfr # A-HOSES
Key Features:
- Sub-Category: Hoses Assembly
- Fits Brand: Speakman
- Material: Stainless Steel
Mfr # A923672-0070A
Key Features:
- Sub-Category: Faucet Hardware
- Fits Brand: American Standard
- Material: Plastic
Mfr # M923290-0070A
Key Features:
- Sub-Category: Gaskets, Hardware and O-Rings
- Fits Brand: American Standard
- Material: Plastic
Mfr # 250-001KJKABNF
Key Features:
- Sub-Category: Repair Parts
- Finish: Bright Nickel
- Item: Stainless Steel Supply Hose
Mfr # M962368-0070A
Key Features:
- Sub-Category: Gaskets, Hardware and O-Rings
- Fits Brand: American Standard
- Material: Metal, Rubber
Mfr # RPG63-0087
Key Features:
- Item: SS Flex Hose
- Fits Brand: Speakman
- For Use With Mfr. Model Number: SE-1000, SE-1050, SE-1055, SE-1100, SE-1150, SE-1155, SE-1200, SE-1250, SE-1255
Mfr # 0658-0300-0001
Key Features:
- Hose Inside Dia.: 3 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 28 psi
Mfr # B-0044-H
Key Features:
- Sub-Category: Gaskets, Hardware and O-Rings
- Item: Pre-Rinse Hose
- Connection: 3/4"-14
Mfr # 0656-0600-0001
Key Features:
- Promotion Restriction: Not eligible for promotion
- Hose Inside Dia.: 6 in
- Hose Length: 25 ft
Mfr # 0390-0200-0001
Key Features:
- Hose Inside Dia.: 2 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 18 psi
Mfr # 0656-0400-0001
Key Features:
- Hose Inside Dia.: 4 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 11 psi
Mfr # 496-994
Key Features:
- Item: Steam Dryer Installation Kit
- Package Quantity: 1
Mfr # 2195-010-000
Key Features:
- Size: 1/2" NPS x 6-1/4" L
- Type: Stainless Steel
- Fits Brand: Acorn
Mfr # 88-2002
Key Features:
- Material of Construction: Stainless Steel Braided
- Hose Inside Dia.: 5/16 in
- Outside Dia. (In.): 3/8
Mfr # 423H83
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Water Hose
- Hose Inside Dia.: 5/8 in