Square Socket Bit
If you need a square socket bit we have them at everyday low prices.
Shop Square Socket Bit results
(Showing 1 - 13)
Relevance
Key Features:
- Drive Size: 1/4 in
- Socket Type: Standard
- SAE or Metric: SAE
Key Features:
- Drive Size: 3/8 in
- Socket Type: Standard
- SAE or Metric: SAE
Key Features:
- Bit Style: Square Recess
- Fastening Tool Item: Socket Bit
- Shank Style: Hex
Key Features:
- Promotion Restriction: Not eligible for promotion
- Abrasive Material: Zirconia Alumina
- Disc Dia.: 4-1/2"
Key Features:
- Item: Lock Nut
- Thread Size: 3/4"-16
- Hex Type: Standard Hex
Key Features:
- Item: Coated Gloves
- Glove Size: S
- ANSI/ISEA Cut Level: 4
Key Features:
- Item: Tone Generator and Probe Kit
- Display: LED
- For Use With: Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair
Key Features:
- Grommet Style: Slotted
- Inside Dia.: 3/8"
- Outside Dia.: 43/64"
Key Features:
- Grade: F5
- Material: Wool Felt
- Backing Type: Plain
Key Features:
- Item: Coated Gloves
- Glove Size: 2XL
- ANSI/ISEA Cut Level: 4
Key Features:
- Item: Knit Glove
- Glove Size: M
- ANSI/ISEA Cut Level: 3
Key Features:
- System of Measurement: Metric
- Thread Size: M8-1.25 mm
- Overall Length: 12 mm
Key Features:
- System of Measurement: Metric
- Thread Size: M1.6-0.35
- Fastener Length: 4 mm