Square D Level Switches
If you need square d level switches we have them at everyday low prices.
Shop Square D Level Switches results
(Showing 1 - 15)
Relevance
Key Features:
- Voltage: 575VAC
- Max. Current: 600 A
- Item: Open Liquid Level Switch
Key Features:
- Max. Pressure: 50 psi
- HP @ 3 Phase - 240V: 5 hp
- NEMA Rating: 1
Key Features:
- Voltage: 575VAC
- HP @ 1 Phase - 120V: 2 hp
- Float Position: Below
Key Features:
- Voltage: 600VAC
- Item: Alternator Open Liquid Level Switch
- Height: 4.5 in
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Switch Function: Selectable
Key Features:
- Connection Size (In.): 1/4 FNPT
- Switch Type: SPDT
- Voltage: 24V DC
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 115VAC
- Length: 117.5"
Key Features:
- Connection Size (In.): 1 MNPT
- Switch Type: SPDT
- Voltage: 120/240VAC
Key Features:
- Package Quantity: 1
Key Features:
- Voltage: 24V AC
- Body Material: ABS
- Includes: Wire Connectors
Key Features:
- Item: Heat Pump Riser
- Package Quantity: 1
- For Use With: Air Handlers, Condensers, Heat Pumps
Key Features:
- Item: Control Transformer
- Input Voltage - Transformer: 240/480V, 230/460V, 220/440V
- Output Voltage - Transformer: 110/115/120V
Key Features:
- Item: Surge Protector
- Mounting Style: Chase Nipple
- Phase: 1
Key Features:
- Item: Miniature Circuit Breaker
- Series: QO
- Amps: 150A
Key Features:
- Item: Pendant Control Station
- Contact Form: 2NO
- Number of Gangs: 1