Spx Powerteam
If you need a spx powerteam we have them at everyday low prices.
Shop Spx Powerteam results
(Showing 1 - 15)
Relevance
Key Features:
- Voltage: 12 Volt DC, S3 Duty rated Motor
- Reservoir Capacity: 8 Qt. Poly
- Weight: 31 lbs
Key Features:
- Item: Pump Bearing Split
- Application: Pumps
- Size: 3/4"
Key Features:
- For Use With: Homogenizers
- Item: Homogenizer Filter Cartridge
- Package Quantity: 1
Key Features:
- Item: Refrigerated Air Dryer
- Includes: Inlet Y Strainer
- Phase: Single
Key Features:
- Item: Refrigerated Air Dryer
- Includes: Inlet Y Strainer
- Phase: Single
Key Features:
- Item: HPU,Single Acting,1.4 GPM,10 qt.,Steel
- Weight: 31 lbs
- Voltage: 12 VDC Standard Duty
Key Features:
- Item: Mounting Bracket For Spx Flow
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Weight: 5 lbs
- Dia. (In.): 4.755 in opening
- Nominal Capacity (Gal.): 2 Gallon Steel Cylindrical Tank
Key Features:
- Item: HPU,Double Acting,1.4 GPM,3 qt.,Steel
- Weight: 32 lbs
- Voltage: 12 Volt DC Motor, S3 Duty
Key Features:
- Item: HPU,Single Acting,1.4 GPM,6 qt.,Poly
- Weight: 35 lbs
- Voltage: 12 VDC Standard Duty
Key Features:
- Item: HPU,Single Acting,1.6 GPM,3 qt.,Poly
- Weight: 32 lbs
- Voltage: 12 VDC Standard Duty
Key Features:
- Package Quantity: 1
Key Features:
- Max. Pressure: 2320 psi
- Item: Scrubbing Broom,for Pressure Washer
- Package Quantity: 1
Key Features:
- Item: Infrared Thermometer
- Item - Infrared Thermometer: Infrared Thermometer
- Temp. Range: -27 Degrees to 428 Degrees F