Sprocket Plain
Our endless aisle includes a sprocket plain and so much more!
Shop Sprocket Plain results
(Showing 1 - 15)
Relevance
Mfr # 40B21
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 21
- Bore Dia. - Sprockets: 5/8 in
Mfr # C4016X3/4
Key Features:
- Setscrew: Yes
- For Use With: AL40, AL60
- Max. Number of Teeth: 16
Mfr # 40B21F-1
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 21
- Bore Dia. - Sprockets: 1 in
Mfr # C40-16
Key Features:
- Chain Overall Width: 1.25 in
- Sprocket: (2) 40 Pitch Coupling Sprockets Required
- For Use With: AL40, C4016X 1 1/4, C4016X1, C4016X1 1/8, C4016X3/4, C4016X5/8, C4016X7/8
Mfr # C4016X1
Key Features:
- Max. Number of Teeth: 16
- Max. Parallel Misalignment (In.): 0.005 in
- HP Rating @ 100 RPM: 0.9 hp
Mfr # C5016XH
Key Features:
- Width (In.): 1.625 in
- Bore Dia. (In.): 1/2 - 1-1/2
- Max. Number of Teeth: 16
Mfr # C4016X1 1/8
Key Features:
- HP Rating @ 100 RPM: 0.9 hp
- End Float Tolerance (In.): 0.06 in
- Angular Misalignment Tolerance: 1/2 Degrees (20T-24T), 4 Degrees (10T-19T)
Mfr # CS4002/CB0004
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 17
- Outside Dia.: 2.98 in
Mfr # HB80A12X3/4
Key Features:
- Industry Chain Size: 80
- Number of Teeth - Sprockets: 12
- Outside Dia.: 4.33 in
Mfr # HN50B17
Key Features:
- Industry Chain Size: 50
- Number of Teeth - Sprockets: 17
- Outside Dia.: 3.72 in
Mfr # 50BS14H X 1
Key Features:
- Industry Chain Size: 50
- Number of Teeth - Sprockets: 14
- Bore Dia. - Sprockets: 1 Inch
Mfr # 40BS40 X 1
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 40
- Bore Dia. - Sprockets: 1 Inch
Mfr # 35BS11H X 5/8
Key Features:
- Industry Chain Size: 35
- Number of Teeth - Sprockets: 11
- Bore Dia. - Sprockets: 5/8 Inch
Mfr # 40BS17H X 1
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 17
- Bore Dia. - Sprockets: 1 Inch
Mfr # 80BS12H X 1 3/4
Key Features:
- Industry Chain Size: 80
- Number of Teeth - Sprockets: 12
- Bore Dia. - Sprockets: 1 3/4 Inch