Sprinkler System Timer
We have the sprinkler system timer you need to get the job done right.
Shop Sprinkler System Timer results
(Showing 1 - 15)
Relevance
Mfr # R8806R108C
Key Features:
- Item: Electromechanical Irrigation Timer
- Max. On/Off Cycles: 30
- Contact Form: DPST-NO
Mfr # SST900IN
Key Features:
- Item: Irrigation/Sprinkler Timer
- Max. No. Zones: 9
- Max. On/Off Cycles: 4
Mfr # T63-100
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Mfr # BT50/4PKS
Key Features:
- Item: Tee
- For Use With: 1/2 in Tubing
- Color: Brown
Mfr # 32ETI
Key Features:
- Item: Sprinkler System
- Function: Water lawn automatically
- Coverage: 3,000 sq ft
Mfr # 1ZEHTMR
Key Features:
- Item: Electronic Hose End Timer
- Max. On/Off Cycles: 2
- Battery Backup: Yes
Mfr # ET63-100S
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Mfr # SRK-CP/CPF
Key Features:
- Item: Solenoid Replacement Kit
- For Use With: 3/4 in or 1 in CPF Series In-Line Valve, 5Z299, 5Z300
- Features: Plastic Construction
Mfr # 1804VANS
Key Features:
- Item: Spray Head for Shrubs
- Connection: 1/2" FNPT
- Flow Rate: 0.50 gpm
Mfr # RSDBEX
Key Features:
- Item: Rain Sensor
- For Use With: Control Circuits And Pump Start Relay Circuits
- Features: 24 V AC Control Circuit
Mfr # 32SA
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 1/2" FNPT
- Material of Construction: Plastic
Mfr # 25PJDA-C
Key Features:
- Item: Impact Sprinkler Head
- Connection: 1/2" MNPT
- Flow Rate: 3.4 to 5.0 gpm
Mfr # CP100
Key Features:
- Item: Straight Control Valve
- Connection: 1" FNPT
- Material: Nitrile rubber
Mfr # BC50-4PS2
Key Features:
- Item: Coupling
- For Use With: 1/2 in Tubing
- Material: Plastic
Mfr # T22-100S
Key Features:
- Item: Tubing
- For Use With: 1/4 in Fittings
- Material: PEX