Sprinkler Nozzles
Count on great prices, fast shipping and friendly service every time you order sprinkler nozzles from Zoro.
Shop Sprinkler Nozzles results
(Showing 1 - 15)
Relevance
Key Features:
- Item: High Efficiency Adjustable Nozzle,8 ft.
- Product Type: Variable Arc Nozzle
- Pattern: 0 to 360 Degrees
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Key Features:
- Item: Sprinkler System
- Function: Water lawn automatically
- Coverage: 3,000 sq ft
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Key Features:
- Item: Tee
- For Use With: 1/2 in Tubing
- Color: Brown
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 3/4" FNPT
- Flow Rate: 2.58 to 4.37 gpm
Key Features:
- Item: Impact Sprinkler Head
- Connection: 1/2" MNPT
- Flow Rate: 3.4 to 5.0 gpm
Key Features:
- Item: End Closure
- For Use With: 1/2 in Tubing
- Color: Brown
Key Features:
- Item: Coupling
- For Use With: 1/2 in Tubing
- Material: Plastic
Key Features:
- Item: Electronic Hose End Timer
- Max. On/Off Cycles: 2
- Battery Backup: Yes
Key Features:
- Item: Irrigation/Sprinkler Timer
- Max. No. Zones: 9
- Max. On/Off Cycles: 4
Key Features:
- Item: Rain Sensor
- For Use With: Control Circuits And Pump Start Relay Circuits
- Features: 24 V AC Control Circuit
Key Features:
- Item: Tubing
- For Use With: 1/4 in Fittings
- Material: PEX
Key Features:
- Item: Spray Head for Shrubs
- Connection: 1/2" FNPT
- Flow Rate: 0.10 gpm
Key Features:
- Item: Solenoid Replacement Kit
- For Use With: 3/4 in or 1 in CPF Series In-Line Valve, 5Z299, 5Z300
- Features: Plastic Construction