Sprinkler Nozzle
Our endless aisle includes a sprinkler nozzle and so much more!
Shop Sprinkler Nozzle results
(Showing 1 - 15)
Relevance
Mfr # 6-8131
Key Features:
- Item: Nozzle Kit
- Material: Poly
- For Use With: 26321, 61400, 61700, 61800, 61803, 61900, 62000, 63924, 64800
Mfr # 6-5797
Key Features:
- Item: Nozzle
- Material: Brass
- For Use With: 1739, 1749, 19049, 1949, 22090, 22180, 22790, 60640, 60650, 6140, 6300
Mfr # 32ETI
Key Features:
- Item: Sprinkler System
- Function: Water lawn automatically
- Coverage: 3,000 sq ft
Mfr # 6-6000
Key Features:
- Item: Nozzle
- Material: Brass/Viton
- For Use With: 1480, 1739, 1749, 1831, 21220, 6140, 6300
Mfr # T63-100
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Mfr # ET63-100S
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Mfr # 25PJDA-C
Key Features:
- Item: Impact Sprinkler Head
- Connection: 1/2" MNPT
- Flow Rate: 3.4 to 5.0 gpm
Mfr # 32SA
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 1/2" FNPT
- Material of Construction: Plastic
Mfr # SST900IN
Key Features:
- Item: Irrigation/Sprinkler Timer
- Max. No. Zones: 9
- Max. On/Off Cycles: 4
Mfr # 42SA+
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 3/4" FNPT
- Flow Rate: 2.58 to 4.37 gpm
Mfr # RSDBEX
Key Features:
- Item: Rain Sensor
- For Use With: Control Circuits And Pump Start Relay Circuits
- Features: 24 V AC Control Circuit
Mfr # 6-5943
Key Features:
- Item: Fan Nozzle
- Material: Brass/Plated Steel
- For Use With: 19049, 1949