Sprinkler Drain Valve
Count on great prices, fast shipping and friendly service every time you order a sprinkler drain valve from Zoro.
Shop Sprinkler Drain Valve results
(Showing 1 - 15)
Relevance
Mfr # 16A-FDV-C1
Key Features:
- Item: Filtered Drain Valve
- Connection: 1/2" MPT
- Material: Thermoplastic
Mfr # CP100
Key Features:
- Item: Straight Control Valve
- Connection: 1" FNPT
- Material: Nitrile rubber
Mfr # 25PJDA-C
Key Features:
- Item: Impact Sprinkler Head
- Connection: 1/2" MNPT
- Flow Rate: 3.4 to 5.0 gpm
Mfr # CP075
Key Features:
- Item: Straight Control Valve
- Connection: 3/4" FNPT
- Material: Plastic
Mfr # 32ETI
Key Features:
- Item: Sprinkler System
- Function: Water lawn automatically
- Coverage: 3,000 sq ft
Mfr # T63-100
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Mfr # ET63-100S
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Mfr # DASASVF100
Key Features:
- Item: Anti-siphon Valve
- Connection: 1" FNPT
- Material: Plastic
Mfr # 819003-1001
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Impulse Sprinkler
- Spray Coverage: 53 ft dia
Mfr # 4NDP6
Key Features:
- Item: Sprinkler Head
- Connection: 1" MNPT
- Flow Rate: 7.8 to 44.0 gpm
Mfr # BC50-4PS2
Key Features:
- Item: Coupling
- For Use With: 1/2 in Tubing
- Material: Plastic
Mfr # SST900IN
Key Features:
- Item: Irrigation/Sprinkler Timer
- Max. No. Zones: 9
- Max. On/Off Cycles: 4
Mfr # 32SA
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 1/2" FNPT
- Material of Construction: Plastic
Mfr # 1ZEHTMR
Key Features:
- Item: Electronic Hose End Timer
- Max. On/Off Cycles: 2
- Battery Backup: Yes
Mfr # DASASVF075
Key Features:
- Item: Anti-siphon Valve
- Connection: 3/4" FNPT
- Material: Plastic