Spring Loaded Hinge
We have the spring loaded hinge you need to get the job done right.
Shop Spring Loaded Hinge results
(Showing 1 - 15)
Relevance
Mfr # 2060R35X35SPRINGDOORHINGEPSTL
Key Features:
- Finish: Prime Coat
- Door Leaf Thickness: 0.099 in
- Holes: With
Mfr # PGHSQPG02170
Key Features:
- Finish: Stainless Steel
- Width: 1.77
- Material: Stainless Steel: 316
Mfr # 2060R45X45SPRINGDOORHINGE32DST
Key Features:
- Bearing Type: Ball
- Load Capacity: 125 lb
- Required Door Thickness: 1 3/8 in
Mfr # 2060R45X4SPRINGDOORHINGE32DSTS
Key Features:
- Frame Leaf Width: 4 in
- Frame Leaf Thickness: 0.134 in
- Mounting: Full Mortise
Mfr # PGHSQPG03171
Key Features:
- Finish: Polished Stainless Steel
- Width: 1.77
- Material: Stainless Steel: 316
Mfr # 2060R4X4SPRINGDOORHINGE32DSTS
Key Features:
- Orientation: Non Handed
- Required Door Thickness: 1 3/8 in
- Load Capacity: 75 lb
Mfr # PGHSQPG02171
Key Features:
- Finish: Polished Stainless Steel
- Width: 1.77
- Length: 2.76
Mfr # 2060R 3 5X3 5 SPRING DOOR HINGE 26D STL
Key Features:
- Item: Lockset Cylinder
- Number of Pins: 0
- Material: Steel
Mfr # 2060R 4X4 26D
Key Features:
- Finish: Satin Chrome
- Pin Material: Stainless Steel
- Hardware: Included
Mfr # 2060R 3 5X3 5 US4
Key Features:
- Item: Spring Hinge
- Material: Brass
- Hardware: Included
Mfr # CPS4540-US15-M
Key Features:
- Door Hinge Type: Door Hinge
- Material: Steel
- Finish: Nickel
Mfr # 2060R 4 5X4 5 US4
Key Features:
- Corners: Square
- Load Capacity: 53 lb
- Frame Leaf Width: 1 3/4 in
Mfr # 70071202868
Key Features:
- Package Quantity: 1
Mfr # 1CAC4
Key Features:
- Corners: Square
- Door Leaf Height: 4 1/2 in
- Door Leaf Thickness: 0.098 in
Mfr # CPS4545-26D-3
Key Features:
- Door Hinge Type: Door Hinge
- Material: Steel
- Finish: Brushed Chrome