Spray Cooling System
We make finding a spray cooling system fast and simple every time!
Shop Spray Cooling System results
(Showing 1 - 36)
Relevance
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 1 31/32 W. x 2 23/64 L. x 2 5/32 H.
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 2 W x 23-51/64 L x 23-5/32 H
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 1-31/32 W x 2-23/64 L x 2-5/32 H
Key Features:
- Item: Spindle-Mounted Indicator Holder Arm
- Magnetic Pull (Lb.): 165
- Base Size (In.): 5/16 L x 1-9/16 W
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 70
- Base Size (In.): 1-3/16 in W x 1-9/16 in L x 1-3/8 in H
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 165
- Base Size (In.): 1-31/32 W x 4-23/32 L x 2-5/32 H
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 70
- Base Size (In.): 13-5/32 W x 19-5/32 L x 13-5/64 H
Key Features:
- Item: Coolant
- Application: Mist And Flood Cooling Of Milling, Drilling, Turning, Sawing, Broaching, Tapping And Grinding Operations, Spray Systems In Metal Cutting
- Fluid Properties: Chlorine Free, Nitrite Free, Phenol Free
Key Features:
- Item: Mini Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 44
- Base Size (In.): 1-13/64
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 1-7/8 W x 2-3/8 L x 2 H
Key Features:
- Item: Arm Only
- Upright Post Dia. (In.): 0.500
- Working Length of Upper Arm: 51 mm
Key Features:
- Item: Arm Only
- Upright Post Dia. (In.): 0.973
- Working Length of Snug/Third Arm: 71 mm
Key Features:
- Item: Mist Lubricating System
- Control Type: Cools and Lubricates, Inhibits Rust
- Number of Lines: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Evaporative Cooling Towel
- Color: Green
- Material: Polyester/Spandex
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.5 in
- Features: Contact Point #4-48 UNF Thread
Key Features:
- Package Quantity: 1
Key Features:
- Extended Ladder Height: 8.5 ft
- Load Capacity: 250 lb
- ANSI Type: I
Key Features:
- Item: Arm Only
- Upright Post Dia. (In.): 0.781
- Includes: M6/M8 Adaptor
Key Features:
- Item: Lbs Pull Magnetic Base,w/Fine Adjust
- Package Quantity: 1
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.008 in
- Features: 0.0001 in Accuracy, Glare-free crystal with scratch-resistant coating, Jeweled bearings, No-clutch structure, Water and dust resistant
Key Features:
- Item: Deburring Tool Set
- Material: High Speed Steel
- Series: E
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 2-1/2W x 2D x 2H
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.06 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.016 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.04 in
- Features: Jeweled Bearings, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
Key Features:
- Item: Axial-Support Indicator Clamp
- Upright Post Dia. (In.): 0.375
- Overall Length (In.): 5
Key Features:
- Air Gun Body Style: Ergonomic, Classic Pistol Grip
- Body Material: Aluminum
- Application: Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters as Well as Machinery and Storage Areas
Key Features:
- Item: Dovetail Indicator Holder,Double,SS
- Package Quantity: 1
Key Features:
- Item: Dlind 0-1" .0005"
- Graduations: 0.0005″
- Range: 1″
Key Features:
- Item: Evaporative Cooling Towel
- Color: Blue
- Material: PVA
Key Features:
- Item: Evaporative Cooling Towel
- Color: Blue
- Material: PVA
Key Features:
- Item: Cooling Skull Cap
- Color: Morel Gray
- Material: 92% Polyester, 8% Spandex
Key Features:
- Item: Evaporative Cooling Towel
- Material: PVA
- Color: Green
Key Features:
- Graduations: 1 micron
- Range: +/-50 microns
- Features: Maximum Sensitivity, Accuracy are Ensured By The Jeweled Movement and In Conjunction with The Precision Gears and Pinions