Spool Valve
We make finding a spool valve fast and simple every time!
Shop Spool Valve results
(Showing 1 - 15)
Relevance
Mfr # 220940
Key Features:
- Number of Spools - Hydraulic Valves: 1
- Outlet Port Size - Hydraulic Valves: SAE 10
- Max. Pressure - Hydraulic Valves: 3625 PSI
Mfr # RD2555T4ESA1
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves: 1
- Valve Ways and Positions: 4-Way/3-Position
Mfr # LS3000-1
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves: 1
- Valve Ways and Positions: 4-Way/4-Position
Mfr # RD512CA5A4B1
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves: 1
- Valve Ways and Positions: 4-Way/3-Position
Mfr # D1VW004CNJW
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Valve Ways and Positions: 4-Way/3-Position
- Max. Flow - Hydraulic Valves: 18.5 gpm
Mfr # 78905
Key Features:
- Item: Feeler Gauge Set
- Number of Pieces: 13
- Blade Length (In.): 5 in
Mfr # PRCFD405A
Key Features:
- Motor Capacitor Type: Motor Dual Run Capacitor
- Microfarad Rating: 40/5
- Capacitor Voltage: 440/370V AC
Mfr # D1VW001CNYGF5
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Valve Ways and Positions: 4-Way/3-Position
- Max. Flow - Hydraulic Valves: 22 gpm
Mfr # 4L200
Key Features:
- V-Belt Section: 4L
- Item: V-Belt
- Industry Number: 4L200
Mfr # BVHP08NSS1N
Key Features:
- Width (In.): 1.63
- Type: Standard Handle
- Body: Carbon Steel
Mfr # R07-200-RNKA
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Compressed Air Regulator
- Overall Height: 2 15/16 in
Mfr # RD512CB5A4B1
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves: 1
- Valve Ways and Positions: 4-Way/3-Position