Spool Lifter
We have the spool lifter you need to get the job done right.
Shop Spool Lifter results
(Showing 1 - 15)
Relevance
Mfr # PALL-200
Key Features:
- Item: Portable Aluminum Load Lifter,200 lb.
- Color: Silver
- Material: Aluminum
Mfr # RL-1.5
Key Features:
- Item: Reel Lifter
- Load Capacity: 3,000 lb
- Arbor Hole Min.: 2 in
Mfr # RL-5.5
Key Features:
- Item: Reel Lifter
- Load Capacity: 11,000 lb
- Arbor Hole Min.: 4 in
Mfr # RL-3
Key Features:
- Item: Reel Lifter
- Load Capacity: 6,000 lb
- Arbor Hole Min.: 3 in
Mfr # RL-.25
Key Features:
- Item: Reel Lifter
- Load Capacity: 500 lb
- Arbor Hole Min.: 1 1/4 in
Mfr # LLH-242056-4SFL
Key Features:
- Overall Height: 68-15/16"
- Overall Width: 27-3/16"
- Material: Steel
Mfr # BNW-SS-W
Key Features:
- Item: Drum Bung Wrench
- Overall Length: 12 in
- Material: Stainless Steel
Mfr # DRUM-SP-28-12-C
Key Features:
- Overall Height: 5 5/8 in
- Overall Width: 28 3/8 in
- Material: Steel
Mfr # WTJ-4
Key Features:
- Item: Jib Crane
- Capacity: 2,000 lb
- Mounting Type: Base Mounted
Mfr # D-HEAD-1
Key Features:
- Construction: Forged Head
- Item: Drum Deheader
- Type: Ratchet Drive
Mfr # WIRE-D-E
Key Features:
- Item: Economy Wire Reel Caddy 150 Lb Capacity
- Width (In.): 17.75
- Depth (In.): 19.5
Mfr # PAIL-STL-RI
Key Features:
- Item: Pail
- Capacity: 5 gal
- Color: Black
Mfr # PAL-12
Key Features:
- Overall Height: 15
- Overall Length: 2.75
- Overall Width: 15
Mfr # DRUM-LUG
Key Features:
- Overall Height: 49 7/16 in
- Number of Drums: 1
- Overall Length: 17 3/4 in
Mfr # RWC-8-ERGO
Key Features:
- Material: Molded Rubber
- Width: 9-1/4"
- Height: 6"