Splitting Wedge
We have the splitting wedge you need to get the job done right.
Shop Splitting Wedge results
(Showing 1 - 15)
Relevance
Mfr # 20C891
Key Features:
- Overall Length: 8 1/2 in
- Head Material: Steel
- Features: Chamfered Face, Solid Forged
Mfr # 5W
Key Features:
- Overall Length: 9 1/2 in
- Head Material: Forged Steel
- Features: 2 in Height
Mfr # 375841-1001
Key Features:
- Handle Material: Multi-Component
- Handle Length: 3 ft
- Overall Length: 36 in
Mfr # 5FW10025
Key Features:
- Overall Length: 4" (10.2 cm)
- Head Weight: 3.5 oz (100 g)
- Material: Steel
Mfr # OX 41-1000
Key Features:
- Overall Length: 8 3/4 in
- Head Material: Aluminium
- Features: Acute Angled Grooves on the Front Additional Saw-Tooth on the Back and Barbed Hooks on Both Sides Prevent Slipping Out and Spring-Back Even in Frozen Wood, DBGM (German utility patent), Extremely Rugged, Guide Ribs Allow a Straight Drive in, Impacts and Damages of the Outer Striking Face are Minimised, The Oval form Provides Optimum Use and a Greater Striking Face, The Wedge is Twisted by 30 Degrees for Extremely Effective Eplitting
Mfr # 32918/35269
Key Features:
- Package Quantity: 1
Mfr # 63305013002
Key Features:
- Overall Length: 5 1/4 in
- Head Material: Brass
- Features: Allows to Insert Around The Pipe to Prevent Pipe From Breaking Off
Mfr # 32917/35268
Key Features:
- Package Quantity: 1