Split Ring Tubing Hanger
If you need a split ring tubing hanger we have them at everyday low prices.
Shop Split Ring Tubing Hanger results
(Showing 1 - 15)
Relevance
Mfr # 22FP59
Key Features:
- Type: MSS SP-58(Type 12)
- Metal Detectable: Yes
- Width (In.): 1 9/10 in
Mfr # 365M0037PL
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Mfr # 365M0037EG
Key Features:
- Thread Size (In.): 3/8
- Material: Cast Iron
- Rod Size: 3/8 in
Mfr # 22FP60
Key Features:
- Width (In.): 2 1/2 in
- Width: 2-1/2"
- Length (In.): 3 in
Mfr # 22FP84
Key Features:
- Rod Size: 3/8 in
- Type: Hinge
- Width (In.): 1 2/5 in
Mfr # 22FP61
Key Features:
- Thread Size (In.): 3/8-16
- Pipe Size (In.): 2 in
- Width: 3"
Mfr # 4560100CP
Key Features:
- Max. Load (Lb.): 180 lb
- Type: Split Ring Hanger
- Material: Copper-Plated Cast Iron
Mfr # 22FP58
Key Features:
- Width: 1.6"
- Max. Load (Lb.): 180 lb
- Standards: MSS SP-58, SP-69
Mfr # 365M0037CP
Key Features:
- Thread Size (In.): 3/8
- Metal Detectable: Yes
- Type: Ceiling or Wall
Mfr # 4550100PL
Key Features:
- Standards: MSS SP-58, Type 12, WW-H-171, Type 25
- Max. Load (Lb.): 180 lb
- Material: Cast Iron
Mfr # 0560015604
Key Features:
- Item: Rod Hanger Plate
- Description/Special Features: For Attachment to Wood Beams or Ceiling
- Type: Ceiling or Wall
Mfr # 0500301759
Key Features:
- Pipe Size (In.): 2 in
- Standards: ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
- Metal Detectable: Yes
Mfr # 3270037PL
Key Features:
- Max. Load (Lb.): 250 lb
- Rod Size: 3/8 in
- Length (In.): 2 3/8 in
Mfr # 22FP63
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Copper-Plated Iron
- Rod Size: 3/8 in
Mfr # 5NUD9
Key Features:
- Item: Grease Gun Filler Pump
- Grease Pump Operation: Lever
- Fits Container Size: 25 to 50 lb