Split Pipe Hanger
We have the split pipe hanger you need to get the job done right.
Shop Split Pipe Hanger results
(Showing 1 - 15)
Relevance
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Electro-Galvanized Iron
- Type: MSS SP-58(Type 12)
Key Features:
- Width: 1.6"
- Max. Load (Lb.): 180 lb
- Standards: MSS SP-58, SP-69
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Copper-Plated Iron
- Rod Size: 3/8 in
Key Features:
- Type: MSS SP-58(Type 12)
- Metal Detectable: Yes
- Width (In.): 1 9/10 in
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Key Features:
- Thread Size (In.): 3/8-16
- Pipe Size (In.): 2 in
- Width: 3"
Key Features:
- Type: Split Ring Hanger
- Material: Cast Iron
- Description/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Key Features:
- Pipe Size (In.): 1/2 in
- Type: Split Ring Hanger
- Rod Size: 3/8 in
Key Features:
- Wheel Dia.: 6 in
- Wheel Width: 2 in
- Fits Axle Dia.: 1/2"
Key Features:
- Width (In.): 2 1/2 in
- Width: 2-1/2"
- Length (In.): 3 in
Key Features:
- Max. Load (Lb.): 180 lb
- Type: Split Ring Hanger
- Material: Copper-Plated Cast Iron
Key Features:
- Metal Detectable: Yes
- Width: 1.2"
- Width (In.): 1 1/5 in
Key Features:
- Standards: MSS SP-58, Type 12, WW-H-171, Type 25
- Length (In.): 1 3/8 in
- Thread Size (In.): 3/8
Key Features:
- Width (In.): 3/8 in
- Material: Electro-Galvanized Cast Iron
- Pipe Size (In.): 1/2 in
Key Features:
- Pipe Size (In.): 2 in
- Standards: ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
- Metal Detectable: Yes