Spence Pressure Reducing Valves
We make finding spence pressure reducing valves fast and simple every time!
Shop Spence Pressure Reducing Valves results
(Showing 1 - 12)
Relevance
Mfr # D50-C1F9C
Key Features:
- Item: Direct Acting Pressure Regulator
- Series: D50
- Body Material: Cast iron
Mfr # 110192LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Mfr # 11/2 LF 25AUBZ3
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Mfr # 2 LF 25AUBZ3
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Mfr # 1/2 LF 263AB
Key Features:
- Item: Pressure Regulator
- Inlet Size: 1/2 in
- Series: LF263A
Mfr # 189132LF
Key Features:
- Item: Impeller
- Material: Noryl
- Max. Temp. (F): 225 Degrees F
Mfr # 2-600XL
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Bronze
Mfr # B911S-M3
Key Features:
- Item: Boiler Feed Valve w/Backflow Preventer
- Connection Type: FNPT x Sweat Union
- Body Material: Bronze
Mfr # CO 152
Key Features:
- Item: Industrial Coupler,MPT,1/4"
- Material: Brass
- Package Quantity: 1
Mfr # 07-04164-00
Key Features:
- Item: Repair Parts
- Includes: 1 Diaphragm Screw, 1 Pusher Plate, 1 Valve Spring, 1 Seat Ring, 1 Gasket, 1 Pressure Plate, 3 Diaphragms (use only 2 pieces on SPS-30 and SPS-60), 1 Stem, 1 Screen, 1 Disc, and 2 Stem Nuts
- Type: SPS Spring Pilot Regulator SPS Repair Kit
Mfr # K1TE81136RCAA11
Key Features:
- Item: Pneumatic Globe Control Valve
- Body Material: Bronze
- Connection Type: FNPT
Mfr # DPE-G
Key Features:
- Pipe Fitting Material: Cast Iron
- Specific Fitting Shape: Elbow
- Fitting Schedule/Class: Class 150