Speedaire Valve
We make finding a speedaire valve fast and simple every time!
Shop Speedaire Valve results
(Showing 1 - 15)
Relevance
Mfr # PN22N098G
Key Features:
- Item: Ball Valve
- For Use With Mfr. Model Number: 11X292
- Fits Brand: Speedaire
Mfr # 32XC11
Key Features:
- Item: Manual Air Control Valve
- Pipe Size: 3/8"
- Valve Ways and Positions: 4-Way/3-Position
Mfr # Z-15GQ22-B7-K
Key Features:
- Item: Snap Action Switch
- Actuator Type - Snap Action Switch: Panel Mount, Plunger, Roller
- AC Contact Rating - Snap Action Switch: 15 A @ 480 V
Mfr # 13X524
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Mfr # 4ZM08
Key Features:
- Item: Compressed Air Regulator
- Gauge Port: 1/8 in NPT
- Adjustment Range (Regulators): 5 to 125 psi
Mfr # 4ZK76
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # AG2-SH13-30GE
Key Features:
- Item - Air Compressor: Stationary Air Compressor, Generator
- Engine HP - Air Compressor: 13.0 hp
- Rated Watts - Air Compressor, Generator: 2300/3500
Mfr # 4ZK93
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 3/8 in NPT
- Filter Rating - Air Treatment: 40 micron
Mfr # 4ZK90
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 40 micron
Mfr # 52YM09
Key Features:
- Tank Size: 15 gal.
- Voltage: 120/240VAC
- Max. Pressure: 135 psi
Mfr # 4ZL49
Key Features:
- Max. Flow: 140 cfm
- Size: Standard
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 13X528
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Mfr # 30E709
Key Features:
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Brass
Mfr # 1NNF7
Key Features:
- Tank Size: 20 gal.
- Voltage: 240VAC
- Max. Pressure: 135 psi
Mfr # 3CRH4
Key Features:
- Item: Rivet Tool
- Item - Air Riveters: Air Riveter
- Blind Rivet Dia.: 3/32 in, 1/8 in, 5/32 in, 3/16 in