Speedaire Stationary Gas Air Compressors
We have the speedaire stationary gas air compressors you need to get the job done right.
Shop Speedaire Stationary Gas Air Compressors results
(Showing 1 - 10)
Relevance
Mfr # 40JL42
Key Features:
- Pump Type - Air Compressor: Piston
- Engine HP - Air Compressor: 5.5 hp
- Number of Stages - Air Compressor: 1
Mfr # AS2-SH08-30G
Key Features:
- Pump Type - Air Compressor: Piston
- Engine HP - Air Compressor: 9.0 hp
- Number of Stages - Air Compressor: 2
Mfr # 2475F13GH
Key Features:
- Pump Type - Air Compressor: Piston
- Engine HP - Air Compressor: 13.0 hp
- Number of Stages - Air Compressor: 2
Mfr # 2475F14G
Key Features:
- Pump Type - Air Compressor: Piston
- Engine HP - Air Compressor: 14.0 hp
- Number of Stages - Air Compressor: 2
Mfr # 442-25A-EYE
Key Features:
- Alarm Output: Audible, Phone System, Visual, WiFi
- Amps @ 10 Ft. of Head: 15.5 A
- Switch Actuation: No Switch Included
Mfr # DXCMH1393075
Key Features:
- Promotion Restriction: Not eligible for promotion
- Fuel Type - Engine: Gasoline
- Item: Truck Mount Compressor, 390cc, 30 gal.
Mfr # CAT-20015HPAD
Key Features:
- Tank Size: 20 gal.
- Voltage: 120V
- Max. Pressure: 175 psi
Mfr # 4ZM12
Key Features:
- Item: Compressed Air Regulator
- Max. Inlet Pressure - Regulators: 450 psi
- Valve Design: Balanced
Mfr # 13X524
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Mfr # 13X528
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in