Speedaire Pressure Gauges
We have the speedaire pressure gauges you need to get the job done right.
Shop Speedaire Pressure Gauges results
(Showing 1 - 12)
Relevance
Key Features:
- Item: Compressed Air Regulator
- Includes: Gauge, Quick Coupler
- Overall Width - Regulators: 4.0 in
Key Features:
- Connection Location: Center Back
- Item: Commercial Pressure Gauge
- Connection Size: 1/4 in NPT
Key Features:
- Connection Location: Lower
- Item: Fire Sprinkler System Pressure Gauge
- Connection Size: 1/4 in NPT
Key Features:
- Item: Infrared Calibrator
- Includes: Carrying Case
- Case Color: Black
Key Features:
- Item: Commercial Pressure Gauge
- Connection Location: Bottom
- Connection Size: 1/4 in NPT
Key Features:
- Finish: Satin Nickel
- Color: Silver
- Material: Zinc
Key Features:
- Size: 3/8"
- Fits Brand: Sani-Lav
- Material of Construction: Brass
Key Features:
- Item: Filter/Regulator/Lubricator
- Pipe Size: 1/4" NPT
- Max. Pressure: 150 psi
Key Features:
- Material: Nylon Handle and Brass Fittings
- Item: Inflator Gauge,Digital,Ball Chuck,Clip
- Overall Height: 1.6
Key Features:
- Item: Compressed Air Regulator
- Max. Inlet Pressure - Regulators: 450 psi
- Valve Design: Balanced
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in