Speedaire General Purpose Filter
If you need a speedaire general purpose filter we have them at everyday low prices.
Shop Speedaire General Purpose Filter results
(Showing 1 - 15)
Relevance
Mfr # 4ZL08
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Mfr # 4ZL49
Key Features:
- Max. Flow: 140 cfm
- Size: Standard
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 4ZL14
Key Features:
- Housing Material: Aluminum
- Max. Flow - Air Treatment: 1,400 cfm
- Filter Rating - Air Treatment: 5 micron
Mfr # 4ZL10
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Mfr # F30-06-000
Key Features:
- Size: Jumbo
- Max. Incoming Pressure - Air Treatment: 150 psi
- Item - Air Filters: General Purpose Filter
Mfr # STS-200C
Key Features:
- Overall Width: 9 in
- Bowl Material: Polycarbonate
- Drain Type: Manual
Mfr # 9922-05-DQ
Key Features:
- Filter Rating - Air Treatment: 0.01 micron
- Max. Flow: 10.1 cfm
- Connection Size - Air Treatment: 1/4 in Tube
Mfr # 07F32AC
Key Features:
- Max. Incoming Pressure - Air Treatment: 150 psi
- Bowl Material: Polycarbonate
- Max. Temp.: 125 Degrees F
Mfr # S2107-6-6
Key Features:
- Item: Hydraulic Swivel Fitting
- Fitting Shape: 90 Degrees Elbow
- Finish: Zinc Trivalent Chromate
Mfr # 13X534
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Mfr # 1A483
Key Features:
- Pipe Size: 1/4" NPT
- Item: Compressed Air Filter
- Bowl Size - Air Treatment: 0.1 oz
Mfr # 4ZM12
Key Features:
- Item: Compressed Air Regulator
- Max. Inlet Pressure - Regulators: 450 psi
- Valve Design: Balanced
Mfr # 13X524
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Mfr # 13X528
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in