Speedaire Compressed Air Filter
Our endless aisle includes a speedaire compressed air filter and so much more!
Shop Speedaire Compressed Air Filter results
(Showing 1 - 15)
Relevance
Mfr # 4ZL28
Key Features:
- Drain Type: Manual
- Max. Pressure: 150 psi
- Bowl Material: Polycarbonate with Guard
Mfr # 4ZL50
Key Features:
- Filter Rating: 5 micron
- Connection Size - Air Treatment: 1/2 in NPT
- Size: Standard
Mfr # 4ZL51
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 4ZL08
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Mfr # 4ZM14
Key Features:
- Item: Compressed Air Regulator
- Max. Temp. - Regulators: 150 Degrees F
- Max. Flow (Regulators): 80 cfm
Mfr # 4ZL10
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Mfr # 4ZK45
Key Features:
- For Use On: Standard
- For Removal Of: Particles, Water
- Item: Compressed Air Filter Element
Mfr # 4ZL42
Key Features:
- Max. Pressure: 150 psi
- Pipe Size: 1/2" NPT
- Overall Height: 7 1/8 in
Mfr # 4ZL41
Key Features:
- Filter Rating - Air Treatment: 5 micron
- Bowl Size: 3.5 oz.
- Filter Media: Compressed Air
Mfr # 4952
Key Features:
- Flex Socket Point Styles Included: None
- Measurement Type: SAE
- Socket Size Range: 1/4 in to 9/16 in
Mfr # 4ZL52
Key Features:
- Bowl Size: 7 oz.
- Item: Compressed Air Filter
- Size - Air Treatment: Standard
Mfr # 4ZK44
Key Features:
- Item: Compressed Air Filter Element
- For Removal Of: Particles, Water
- For Use On: Standard
Mfr # 07F44BC
Key Features:
- Item - Air Filters: General Purpose Filter
- Filter Rating - Air Treatment: 5 micron
- Connection Size - Air Treatment: 3/4 in NPT
Mfr # F30-08-G00
Key Features:
- Connection Size - Air Treatment: 1 in NPT
- Bowl Material - Air Treatment: Metal with Sight Gauge
- Bowl Size - Air Treatment: 26.0 oz
Mfr # 4ZL27
Key Features:
- Max. Temp.: 175 Degrees F
- Bowl Size - Air Treatment: 2.2 oz
- For Removal Of: Particles, Water