Speedaire Combination Hose Reels
We have the speedaire combination hose reels you need to get the job done right.
Shop Speedaire Combination Hose Reels results
(Showing 1 - 11)
Relevance
Key Features:
- Voltage: 120 V AC
- Amps: 13 A
- Wire Gauge (AWG): 14
Key Features:
- Voltage: 115 V AC
- Amps: 20 A
- Wire Gauge (AWG): 12
Key Features:
- Item: Extension Cord Reel
- Winding Method: Spring Retraction
- Voltage: 120VAC
Key Features:
- Item: Extension Cord Reel
- Winding Method: Spring Retraction
- Voltage: 120VAC
Key Features:
- Item: Extension Cord Reel
- Winding Method: Spring Retraction
- Voltage: 120VAC
Key Features:
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: No
Key Features:
- Item: Acetylene Ell 90 Degrees
- For Use With Mfr. Model Number: T-1225-04 1
- Fits Brand: Reelcraft
Key Features:
- Item: Swivel
- For Use With Mfr. Model Number: TW84000 OLPT1, TW84100 OLPT1, TW86000 OLPT, TW86050 OLPT, TW86075 OLPT1
- Fits Brand: Reelcraft
Key Features:
- Item: Compressed Air Regulator
- Max. Inlet Pressure - Regulators: 450 psi
- Valve Design: Balanced
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in