Speedaire Air Motors
We make finding speedaire air motors fast and simple every time!
Shop Speedaire Air Motors results
(Showing 1 - 14)
Relevance
Mfr # 22UX48
Key Features:
- Item: Air Motor
- Motor Design: Not Applicable
- Running Torque @ Max. Pressure: 84 in-lb
Mfr # 22UX71
Key Features:
- Item: Air Motor
- Motor Design: Not Applicable
- Running Torque @ Max. Pressure: 2.75 in-lb
Mfr # 22UX55
Key Features:
- Item: Air Gearmotor
- Motor Design: Not Applicable
- Running Torque @ Max. Pressure: 49 in-lb
Mfr # 22UX72
Key Features:
- Item: Air Motor
- Motor Design: Not Applicable
- Running Torque @ Max. Pressure: 19.5 in-lb
Mfr # M004RVR167AR3
Key Features:
- Item: Air Gearmotor
- Running Torque @ Max. Pressure: 330 in-lb
- HP: 0.31 hp
Mfr # 4AM-NRV-50C
Key Features:
- Item: Flanged Air Motor
- Motor Design: AIR
- HP: 1.5 hp
Mfr # 4AM-RV-75-GR25
Key Features:
- Item: Air Motor
- Motor Design: Air
- Rotation: CW/CCW
Mfr # 4AM-NRV-92
Key Features:
- Item: Air Motor
- Motor Design: AIR
- Running Torque @ Max. Pressure: 36 in-lb
Mfr # K350A-WW
Key Features:
- Item: Repair kit
- For Use With: 2067-V108, 2567-V108
- For Use With Mfr. Model Number: CDV156B
Mfr # DG110-700-G4
Key Features:
- Item: Collet,1/4 In
- Fits Brand: Ingersoll Rand
- For Use With Mfr. Model Number: G1A120FG4, G1A120RG4, G1A120RS4, G1A120RS418, G1A120RS812, G1A120RS818, G1A200FG4, G1A200RG4, G1A200RH63, G1A200RP63, G1A200RS4, G1A200RS812, G1A200RS818, G1H200FG4, G1H200RG4, G1H200RH63, G1H250FG4, G1H250RG4, G1H250RH63, G1H350FG4, G1H350RG4
Mfr # PCA-10
Key Features:
- Item: Piston Air Compressor
- Voltage: 115V AC
- Inlet Size: 1/4 in
Mfr # 4ZM12
Key Features:
- Item: Compressed Air Regulator
- Max. Inlet Pressure - Regulators: 450 psi
- Valve Design: Balanced
Mfr # 13X524
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Mfr # 13X528
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in