Speedaire Air Filter
Count on great prices, fast shipping and friendly service every time you order a speedaire air filter from Zoro.
Shop Speedaire Air Filter results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Pneumatic Oil Filter
- Overall Height: 4 1/4 in
- Max. Flow - Air Treatment: 6.5 cfm
Key Features:
- Item: Compressed Air Filter
- Max. Temp.: 175 Degrees F
- Drain Type: Manual
Key Features:
- Item: Air Filter
- Fits Brand: Speedaire
- For Use With Mfr. Model Number: 2MLW4
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Key Features:
- Package Quantity: 1
Key Features:
- Media Type - Air Treatment: Sintered Copper
- Item: Compressed Air Filter Element
- Filter Rating - Air Treatment: 40 micron
Key Features:
- Item: Filter Element
- For Use With Mfr. Model Number: 11X292
- Fits Brand: Speedaire
Key Features:
- Package Quantity: 1
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Key Features:
- Item: Air Filter Assembly
- For Use With Mfr. Model Number: 32309635, 32309650, 32309924, 32342511, 32499535, 32499543, 45463304, 45463312, 45468956, 46825113, 46825121, 46825212, 46825220, 46825238, 46825246, 97338479
- Fits Brand: Ingersoll Rand
Key Features:
- Element Material: Paper
- Inside Dia. (In.): 3 in
- Outside Dia. (In.): 4 3/8 in
Key Features:
- Filter Rating: 5 micron
- Connection Size - Air Treatment: 1/2 in NPT
- Size: Standard
Key Features:
- Element Material: Paper
- Rated Flow Rate: 35 scfm
- Inside Dia. (In.): 3 in
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 3 in
- Outside Dia. (In.): 4 3/8 in
Explore More
elmo rietschle compressor oil
wilkerson pneumatic tool parts
wilkerson air compressor parts
smc pneumatic regulators
parker air line lockout valves
spence pneumatic flow control valves
wilkerson filters & regulators
norgren pneumatic parts
powermate air compressor pumps
tygon pneumatic tubing
tekton spring return hose reels
dynaquip controls pneumatic flow control valves