Speed Switch
We make finding a speed switch fast and simple every time!
Shop Speed Switch results
(Showing 1 - 15)
Relevance
Mfr # CPB40002003G
Key Features:
- Item: Speed Control Switch
- Fits Brand: DAYTON
- For Use With Mfr. Model Number: 4XLE2
Mfr # CTRL-VS-02
Key Features:
- For Use With: 4HA13
- Fits Brand: Portacool
- Features: 24" Variable Speed
Mfr # GSW-39
Key Features:
- Item: Pull Chain Switch
- Switch Function: Off/On/On/On
- AC Contact Rating: 3 A @ 250 V, 6 A @ 125 V
Mfr # 61105
Key Features:
- Item: Pull Chain Lever Switch
- Contact Form: SP3T
- Number of Connections: 4
Mfr # VEPULLCSG
Key Features:
- For Use With: Grainger Item Number: 6ALE6, 6ALE7, 2LY96, 2LY97, 2LY99, 2MA10, 1RWB4, 1RWB5
- Item: Pull Chain Switch
- Fits Brand: Dayton
Mfr # CTRL-3SPD-02
Key Features:
- For Use With: 4HA16, 4HWJ9, 4WT32
- Type: Replacement
- Fits Brand: Portacool
Mfr # MOTOR-012-05
Key Features:
- For Use With: 4HA13
- Includes: motor
- Type: Replacement
Mfr # 35-864
Key Features:
- Package Quantity: 1
Mfr # PACJS2701A1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 22,500 cfm
- Blade Diameter: 48 in
Mfr # PACJS2401A1
Key Features:
- Air Flow: 5,500 cfm
- Blade Diameter: 16 in
- Voltage: 115V AC
Mfr # RL121
Key Features:
- Item: Pull Chain Switch
- Contact Form: SPST
- Number of Connections: 2
Mfr # PACJS2601A1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 12,500 cfm
- Blade Diameter: 36 in
Mfr # PACJS2201A1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 2,400 cfm
- Blade Diameter: Blower Wheel
Mfr # 75102CW
Key Features:
- Switch Function: On/Off
- Contact Form: SPST
- Amps: 6A @ 125VAC, 3A @ 250VAC
Mfr # 01723
Key Features:
- For Use With: Grainger Item Number: 2LBA2; Mfr. Model Number: 01723
- For Use With Mfr. Model Number: 01723
- Recommended Use: Airmaster 2LBA2