Speakman Showerheads And Tub Faucets
We make finding speakman showerheads and tub faucets fast and simple every time!
Shop Speakman Showerheads And Tub Faucets results
(Showing 1 - 15)
Relevance
Mfr # S-2252
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: Thread Seal Tape
- Item: Shower Head
Mfr # SC-1220-AF
Key Features:
- Includes: Shower Head
- Item: Commercial Shower
- Features: Cross Handles, 1/4 Turn Ceramic Cartridges
Mfr # S-1496-AF
Key Features:
- Includes: Showerhead
- Item: Exposed Shower
- Features: Rough Chrome Plated Cast Brass Body, Brass Lever Handle, Anti Scald Balanced Pressure Shower Valve, Adjustable Temperature Limit Stop Prevents Scalding
Mfr # S-2251
Key Features:
- Includes: Thread Seal Tape
- Item: Shower Head
- Color: Chrome
Mfr # S23-1060
Key Features:
- Includes: Stainless Steel Braided Supply Hose
- Item: Individual Wall Shower Panel
- Features: Durable, Pre Fabricated, Surface Mounted, T Handle
Mfr # S23-1061
Key Features:
- Includes: Hand Shower with 60 in Hose, In-line Vacuum Breaker, Quick Disconnect, T-handle Adjustable Spray Pattern, Wall Hooks
- Item: Individual Wall Shower Panel
- Features: Diverter Valve to Transfer Water from Fixed Showerhead to Hand Shower
Mfr # 488B-W-RD
Key Features:
- Includes: Mounting Hardware
- Item: Rain Shower
- Features: Air Control, Single Temp
Mfr # T13220
Key Features:
- Includes: Cartridge
- Item: Shower Only Tub / Shower Faucet
- Flow Rate: 1.75 gpm
Mfr # STST19410
Key Features:
- Item: Tool Box
- Material: Plastic
- Color: Black/Yellow
Mfr # 317-PRJKCP
Key Features:
- Sub-Category: Faucet Handles
- Fits Brand: Chicago Faucets
- Finish: Chrome
Mfr # SE-927
Key Features:
- Item: Eyewash and Drench Hose
- Material: Chrome Plated Brass & Plastic
- Color: Chrome & Yellow
Mfr # BNYLA13
Key Features:
- Item: Leveling Mount
- Height: 4.0625 in
- Load Capacity: 2500 lb
Mfr # SE-697
Key Features:
- Item: Emergency Shower Combination
- Height: 93.75
- Color: Green
Mfr # RPG05-0412/0413
Key Features:
- Item: Regulating Module
- Fits Brand: Speakman
- Finish: Unfinished
Mfr # SE-690
Key Features:
- Item: Emergency Shower Combination
- Height: 93.75
- Color: Green