Southwire Romex
If you need a southwire romex we have them at everyday low prices.
Shop Southwire Romex results
(Showing 1 - 36)
Relevance
Mfr # SNM1214HD
Key Features:
- Features: Drop Prevention
- Application: Stripping
- For Wire/Cable Type: Non-Metallic Sheathed Cable
Mfr # 28828255
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 2 with Ground
- Length: 250 ft
Mfr # 0252-11
Key Features:
- Capacity: 14 to 6 AWG
- Overall Length: 3 5/8 in
- Features: Corrosion Resistant
Mfr # 28828228
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 2 with Ground
- Length: 100 ft
Mfr # 11061
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
- Overall Length: 8 1/4 in
- Features: Adjustable Stopper, Tensioning Thumb Wheel, Wire Cutter in Handle
Mfr # 28828222
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 2 with Ground
- Length: 50 ft
Mfr # 28827428
Key Features:
- Wire Size: 14 AWG
- Number of Conductors: 2 with Ground
- Length: 100 ft
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 28828221
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 2 with Ground
- Length: 25 ft
Mfr # 45-025
Key Features:
- Capacity: 26 to 12 AWG
- Overall Length: 3 1/2 in
- Features: Looping Holes Loop Wire for Screw-on Connections, Slip Resistant
Mfr # CR-100
Key Features:
- Capacity: 6 to 14 AWG
- Overall Length: 4"
- Features: Nickel-Plated Finish Resists Corrosion, for Non-Metallic Sheathed Cable, Strips 12/2 and 14/2 NM Cable
Mfr # 58746840
Key Features:
- Capacity: 24 to 18 AWG
- Primary Crimping Application: Coaxial Cable
- Overall Length: 6 5/8 in
Mfr # K1412CAN
Key Features:
- Capacity: 14 to 16 AWG
- Overall Length: 7 3/4 in
- Features: Serrated Nose Bends, Shapes and Pulls Wire
Mfr # 13055955
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 2 with Ground
- Length: 250 ft
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 63948422
Key Features:
- Wire Size: 10 AWG
- Number of Conductors: 3 with Ground
- Length: 50 ft
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 147835
Key Features:
- Wire Size: 8 AWG
- Number of Conductors: 3 with Bare CU Ground
- Length: 25 ft
Mfr # 28827422
Key Features:
- Wire Size: 14 AWG
- Number of Conductors: 2 with Ground
- Length: 50 ft
Mfr # 28827421
Key Features:
- Wire Size: 14 AWG
- Number of Conductors: 2 with Ground
- Length: 25 ft
Mfr # 63947655
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 3 with Ground
- Length: 250 ft
Mfr # 28829022
Key Features:
- Wire Size: 10 AWG
- Number of Conductors: 2 with Ground
- Length: 50 ft
Mfr # 48-22-6109
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 12 AWG
- Overall Length: 7 1/8 in
Mfr # 48-22-3079
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 10 AWG
- Overall Length: 7 3/4 in
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 16 30 135 SB
Key Features:
- Capacity: 1-9/64 in
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # CST-1900
Key Features:
- Primary Application: Jacket Removal of PVC, Rubber, PE
- Overall Length: 5 1/4 in
- Cutting Action: Ring/Slit Cut
Mfr # 63946822
Key Features:
- Wire Size: 14 AWG
- Number of Conductors: 3 with Ground
- Length: 50 ft
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # 68580001
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 2 with Ground
- Length: 250 ft
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
Mfr # 13059155
Key Features:
- Wire Size: 10 AWG
- Number of Conductors: 3
- Length: 250 ft