Solids Interceptor
We have the solids interceptor you need to get the job done right.
Shop Solids Interceptor results
(Showing 1 - 15)
Relevance
Mfr # 871-T02
Key Features:
- Application - Interceptors: Sediment
- Pipe Dia. - Drains: 2 in
- Material of Construction - Drains: ABS
Mfr # Z1180-1-1/2IP
Key Features:
- Item: Solids Interceptor
- Pipe Dia. - Drains: 1-1/2"
- Material of Construction - Drains: Acid Resistant Composite
Mfr # 3911A02
Key Features:
- Pipe Dia. - Drains: 2 in
- Material of Construction - Drains: Polypropylene
- Flow Rate: 25 gpm
Mfr # 3911A-1
Key Features:
- Pipe Dia. - Drains: 2 in
- Material of Construction - Drains: Polypropylene
- Overall Height: 14 8/25 in
Mfr # Z1180-2IP
Key Features:
- Type: Solids
- Fits Brand: Zurn, Zurn Wilkins
- Material of Construction: Zinc, Pvc, Steel
Mfr # 741 2
Key Features:
- Item: Flange
- Tube Fitting Material: Cast Copper
- Pipe Fitting Material: Cast Copper
Mfr # 378GKTKLL
Key Features:
- Item: Leather Gloves
- Glove Size: L
- Color: White / White
Mfr # 3920A02
Key Features:
- Pipe Dia. - Drains: 2 in
- Material of Construction - Drains: Polypropylene
- Capacity: 40 lb
Mfr # 3935A03
Key Features:
- Pipe Dia. - Drains: 3 in
- Material of Construction - Drains: Polypropylene
- Finish: Unfinished
Mfr # 3925A02LO
Key Features:
- Pipe Dia. - Drains: 2 in
- Material of Construction - Drains: Polypropylene
- Includes: Flow Control
Mfr # 1010D
Key Features:
- Material of Construction: High Density Polyethylene
- Type: Roof Drains
- Color/Finish: Black Polyethylene Dome
Mfr # 3925XTA03
Key Features:
- Pipe Dia. - Drains: 3 in
- Material of Construction - Drains: Polypropylene
- Capacity: 50 lb
Mfr # GT2700-15-2NH
Key Features:
- Pipe Dia. - Drains: 2 in
- Material of Construction - Drains: Coated Fabricated Steel
- Capacity - Drains: 30 lb
Mfr # GT2700-50-4NH
Key Features:
- Application - Interceptors: Fat, Grease, Oil
- Pipe Dia. - Drains: 4 in
- Flow Rate - Drains: 50 gpm
Mfr # GT2700-25-3NH
Key Features:
- Application - Interceptors: Fat, Grease, Oil
- Pipe Dia. - Drains: 3 in
- Flow Rate - Drains: 25 gpm