Soler & Palau Duct Pressure Switches
We make finding soler & palau duct pressure switches fast and simple every time!
Shop Soler & Palau Duct Pressure Switches results
(Showing 1 - 13)
Relevance
Mfr # CS-325
Key Features:
- Item: High Current Switch
- Package Quantity: 1
Mfr # SPT-100X
Key Features:
- Item: Air Pressure Switch
- Electrical Rating: 120V AC
- Overall Depth: 3 1/4 in
Mfr # AFS-222-139
Key Features:
- Electrical Rating: 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Width (In.): 3 1/4 in
- Features: Adjustable Set Point Range as Low as 0.05 in to 12.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Mfr # PS1505
Key Features:
- Function: Designed to Monitor the Fan Housing Pressure
- Item: Air Sensing Switch
- Application: Industrial HVAC, Commercial HVAC
Mfr # EF-8
Key Features:
- Motor Enclosure: Open Air Over
- Housing Dia.: 8 in
- Max. Wattage: 56
Mfr # NS2-0000-05
Key Features:
- Pressure Setting Range (In. WC): 0.10 - 10.0
- Agency Compliance: CE and CSA Certified, UL and C-UL listed
- Operating Temp. Range (F): -40 to 180
Mfr # RIB2402B
Key Features:
- Item - Relay: Prewired Relay
- Application - Prewired Relay: Power
- Coil Volts: 208 to 277V AC, 24V AC/DC
Mfr # 9013FHG52J59X
Key Features:
- Item: Pressure Switch
- Pressure Switch Application: Air Compressor
- Manual Switch Action: None
Mfr # H11-EA
Key Features:
- Item: Pressure Switch Cover
- Thread Size: Not Applicable
- Type: With Auto/Off Knob
Mfr # 6EAU2
Key Features:
- Item: IEC Timer Module
- Delay Type: Off Delay
- Range of Time Delay: 10.00 sec to 180.00 sec
Mfr # TD-250
Key Features:
- Item: In-Line Duct Fan
- Housing Material: Steel
- Fits Duct Dia.: 10 in
Mfr # TD-150
Key Features:
- Item: In-Line Duct Fan
- Housing Material: Plastic
- Fits Duct Dia.: 6 in
Mfr # TD-100
Key Features:
- Item: In-Line Duct Fan
- Housing Material: Plastic
- Fits Duct Dia.: 4 in