Solenoid Holder
We make finding a solenoid holder fast and simple every time!
Shop Solenoid Holder results
(Showing 1 - 14)
Relevance
Mfr # 060908A
Key Features:
- Item: Solenoid Valve
- For Use With Mfr. Model Number: 591LF-LGHGMHDF
- Sub-Category: Repair Parts
Mfr # R10000-UNWS
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Tub / Shower Rough Faucet
- Features: Universal Inlets to Accept Copper, Iron Pipe, PEX, or CPVC Adaptors
Mfr # R10000-UN
Key Features:
- Item: Shower Valve
- Features: Universal Inlets to Accept Copper, Iron Pipe, PEX, or CPVC Adaptors
- ADA Compliant: No
Mfr # 2005-M-1
Key Features:
- Item: Solenoid
- Solenoid Type: Laminated
- Stroke Range: 1/8 in to 1 in
Mfr # 8210G002
Key Features:
- Pipe Size - Valves: 1/2 in
- Center Line Pipe Center Size: 2 7/8 in
- Electrical Connections: 1/2" Conduit w/18" Leads
Mfr # 116218-33
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 22 mm
Mfr # 116218-39
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 24V DC
- Valve Coil Size: 22 mm
Mfr # 3000-M-1
Key Features:
- Item: Solenoid
- Solenoid Type: Laminated
- Stroke Range: 1/8 in to 1-1/4 in
Mfr # 120 105711S1
Key Features:
- Item: DC Power Solenoid
- Coil Voltage DC: 12 V DC
- Amps: 100
Mfr # 8210G095
Key Features:
- Pipe Size - Valves: 3/4 in
- Center Line Pipe Center Size: 3 7/16 in
- Electrical Connections: 1/2" Conduit w/18" Leads
Mfr # 8210G004
Key Features:
- Pipe Size - Valves: 1 in
- Center Line Pipe Center Size: 4 in
- Electrical Connections: 1/2" Conduit w/18" Leads
Mfr # 116218-38
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 24V AC/12V DC
- Valve Coil Size: 22 mm
Mfr # 2536-M-1
Key Features:
- Item: Solenoid
- Solenoid Type: Laminated
- Stroke Range: 1/8 in to 1 in
Mfr # 124 105111S1
Key Features:
- Item: DC Power Solenoid
- Coil Voltage DC: 12 V DC
- Amps: 100