Solder Lead
We make finding a solder lead fast and simple every time!
Shop Solder Lead results
(Showing 1 - 15)
Relevance
Mfr # 95561/2POP
Key Features:
- Item: Solder Wire
- Application: Electrical, Small Connection
- Contents: 5% Antimony, 95% Tin
Mfr # 61421
Key Features:
- Package Quantity: 1
Mfr # 38051
Key Features:
- Package Quantity: 1
Mfr # BRGT61/2POP
Key Features:
- Item: Solder Wire
- Application: Used Where Lead Bearing Solders are Prohibited
- Contents: Nickel
Mfr # CS-PBF3
Key Features:
- Item: Solder Bar
- Application: Roofing, Sheet Metal
- Contents: 0.375% Copper, 0.375% Silver, 2% Antimony, 97.25% Tin
Mfr # SB61/2POP
Key Features:
- Item: Solder Wire
- Application: Solders Exhibit Considerably Higher Than Necessary Elongation for Sound, Dissimilar Metal Joints and Vibration Applications
- Contents: 4% Silver, 96% Tin
Mfr # S-511G
Key Features:
- Pipe Size: 2"
- Connection Type: Solder
- Body Material: Lead Free Bronze
Mfr # 22018
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Solder Wire
- Application: Plumbing
Mfr # CS-PBF1
Key Features:
- Item: Solder Wire
- Application: Lead-Free Soldering
- Contents: 0.5% Copper, 3.0% Silver, 96.5% Tin
Mfr # 331755
Key Features:
- Item: Solder Wire
- Application: Plumbing, Potable Water
- Contents: Copper, Selenium, Tin
Mfr # S-501G
Key Features:
- Pipe Size: 2 1/2"
- Connection Type: Solder
- Body Material: Lead Free Brass
Mfr # S-521G
Key Features:
- Pipe Size: 3/4"
- Connection Type: Solder
- Body Material: Lead Free Brass