Solberg Intake Filters & Silencers
Count on great prices, fast shipping and friendly service every time you order solberg intake filters & silencers from Zoro.
Shop Solberg Intake Filters & Silencers results
(Showing 1 - 11)
Relevance
Mfr # FS-15-100
Key Features:
- Outlet (In.): 1 in (M)NPT
- Max. Flow (CFM): 35 cfm
- Filter Rating (Microns): 5 micron
Mfr # FS-04-025
Key Features:
- Outlet (In.): 1/4 in (M)NPT
- Max. Flow (CFM): 4 cfm
- Filter Rating (Microns): 2 micron
Mfr # FS-04-050
Key Features:
- Max. Flow (CFM): 8 cfm
- Filter Rating (Microns): 2 micron
- Noise Reduction Rating NRR (dB): 5 to 15
Mfr # F-19P-150
Key Features:
- Outlet (In.): 1-1/2 in (M)NPT
- Max. Flow (CFM): 85 cfm
- Filter Rating (Microns): 5 micron
Mfr # PA2546
Key Features:
- Air Filter Type - Automotive: Engine Outer Air Filter
- Air Filter Design: Round
- Element Only - Automotive Filters: No
Mfr # TSHL-N-4100
Key Features:
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: No
Mfr # PA2357
Key Features:
- Air Filter Type - Automotive: Engine Air Filter
- Air Filter Design: Round
- Element Only - Automotive Filters: No
Mfr # RS4131
Key Features:
- Air Filter Type - Automotive: Engine Air Filter
- Air Filter Design: Radial
- Element Only - Automotive Filters: No
Mfr # 849
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 2 9/16 in
- Outside Dia. (In.): 5 in
Mfr # 275P
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 8 in
- Outside Dia. (In.): 11 3/4 in
Mfr # 234P
Key Features:
- Element Material: Paper
- Inside Dia. (In.): 4 3/4 in
- Outside Dia. (In.): 7 7/8 in