Solar Power System
We make finding a solar power system fast and simple every time!
Shop Solar Power System results
(Showing 1 - 36)
Relevance
Mfr # GPA340-Q-ALC2
Key Features:
- Item: Solar Power Kit
- Number of Solar Panels: 1
- Individual Solar Panel Wattage: 340 W
Mfr # PV60SLIM
Key Features:
- Item: Solar Panel
- Maximum Power Point: 60 W
- Cell Type: Monocrystalline
Mfr # SPM010P-A
Key Features:
- Item: Solar Panel
- Maximum Power Point: 10 W
- Nominal Output Power: 10 W
Mfr # SCC10APWM
Key Features:
- Item: Solar Charge Controller
- Features: Uses the latest PWM charging technology and state of charge monitoring, adjusts charging based on battery voltage prolonging overall battery life; LCD displays key information such as battery voltage, solar panel voltage, solar panel charging current and load discharging current.; PV input, battery output and load control ports; Industrial grade case; Adjustable voltages; Extremely east to set up; Dual USB outlets; 4 Pre-drilled holes for easy mounting; CE, ETL to UL1741 and RoHS compliant; 2 Year warranty
- Specification: Rated current: 10A;DC voltage: 12/24V;Max output: 120 watts @12V and 240 watts @24V;Max solar voltage: 50V;Low voltage disconnect: 10.7/21.4V;Low voltage reconnect: 12.5/25.2V;Self consumption: .5 watts;Efficiency: 99%;Case: ABS & aluminum. Dissipates heat.;USB: Dual 5V/2A;Temp compensation: -4mV/Cell/C;Operating temp: -13F to 140F;Reverse polarity, short circuit, over voltage and over discharge protections;Automatic load reconnection and voltage detection;3 stage charging: deep cycle, sealed, Gel, AGM, flooded and Lithium adjustable charging for different battery technologies;LCD display – adjustable settings;12 AWG Wire recommended
Mfr # SP-200
Key Features:
- Item: Solar Battery Charger
- Color: Black
- Amps: 138mA
Mfr # GS-STAR-100W
Key Features:
- Item: Solar Panel
- Maximum Power Point: 100 W
- Nominal Output Power: 100 W
Mfr # GS-800-XCKIT
Key Features:
- Item: Solar Panel Kit
- Maximum Power Point: 800 W
- Cell Type: Monocrystalline
Mfr # GS-600-KIT-MPPT
Key Features:
- Item: Solar Panel Kit
- Maximum Power Point: 200 W
- Nominal Output Power: 600 W
Mfr # SP-1500
Key Features:
- Item: Solar Battery Charger
- For Battery Voltage: 12 V
- Charger Style: Mounted
Mfr # GS-PWM-COMET-40
Key Features:
- Item: Solar Charge Controller
- No-Load Loss: 12 mA @ 24V, 8 mA @ 12V
- Depth: 2 3/10 in
Mfr # GS-200-EXP
Key Features:
- Item: Solar Panel Expansion Kit
- Maximum Power Point: 200 W
- Nominal Output Power: 200 W
Mfr # GS-STAR-200W
Key Features:
- Standards: CSA Certified, UL Listed
- Cable Length: 3 ft
- Item: Solar Panel
Mfr # SP-400
Key Features:
- Item: Solar Battery Charger
- Max. Output: 4.8 W
- Charger Style: Mounted
Mfr # SPC-7A
Key Features:
- Item: Solar Panel Controller
- Width: 2 3/4 in
- Depth: 7/8"
Mfr # GS-100-KIT
Key Features:
- Item: Solar Panel Kit
- Maximum Power Point: 100 W
- Nominal Output Power: 100 W
Mfr # 021-1162
Key Features:
- Amps: 0.3 A/2.75 A
- Material: Plastic
- Type: 5-45 Watt Controller
Mfr # GS-400-KIT-BT
Key Features:
- Item: Solar Panel Kit
- Maximum Power Point: 200 W
- Nominal Output Power: 400 W
Mfr # SPC140P
Key Features:
- Item: Solar Panel
- Maximum Power Point: 140 W
- Voltage @ Maximum Power Point: 17.2V DC
Mfr # GS-MPPT-ZENITH-60
Key Features:
- Item: Solar Charge Controller
- Max. Battery Charging Voltage: 24V DC
- Max. Current: 60 A
Mfr # SPC100P
Key Features:
- Item: Solar Panel
- Maximum Power Point: 100 W
- Cell Type: Polycrystalline
Mfr # GS-300-KIT
Key Features:
- Item: Solar Panel Kit
- Maximum Power Point: 100 W
- Nominal Output Power: 300 W
Mfr # DVU35
Key Features:
- Package Quantity: 1
Mfr # SPM020P-A
Key Features:
- Item: Solar Panel
- Maximum Power Point: 20 W
- Nominal Output Power: 20 W
Mfr # SCC80AMPPT
Key Features:
- Item: Solar Charge Controller
- Features: MPPT technology: Maximum Power Point Tracking produces maximum available power from PV array to battery bank utilizing peak power of the I-V curve;Quality heatsink cooling – no fans needed and no thermal derating;Battery type selector and user defined charging voltage;4 stage charging;PV input, battery output and load control ports;Stackable;Reliable electronics, over engineered components generating less heat;Very efficient up to 99%;Low self consumption;Thermal design rugged case;Over temp protection;Overload, short circuit, high and low voltage protection;RS485 port for computer monitoring;CE, ETL to UL1741 and RoHS compliant;Marine coated;Mounting holes
- Specification: ELECTRICALPV Operating Voltage: Rated PV input: CHARGING;MECHANICAL;15-150Vdc@12V;34-150Vdc@24V;50-150Vdc@36V;60-150Vdc@48V;12V – 1200 Watts;24V – 2400 watts;36V – 3600 watts;48V – 4800 watts;Maximum charging current: 80 amps;Maximum DC load current: 60 amps;Max PV open circuit voltage: 150Vdc;Self power consumption: <4 watts;Efficiency: 98.5%;Protections: overload, short circuit, high voltage, high temperature, low voltage and auto correct;Monitoring: RS485 port for computer monitoring;Optimal cooling case design – built for extreme conditions;Battery types: gel, sealed, AGM, flooded, lithium, user defined (adjustable voltage);4 Stage charging: bulk, absorption, float and equalize;Bulk charge voltage: sealed 14.4V, AGM/gel 14.2V, flooded 14.6V, user defined 10-15V;Float charge voltage: sealed/AGM/gel 13.7V, flooded 13.6V, user defined 10-15V;Equalize charge voltage: sealed 14.6V, AGM/gel 14.8V, flooded 14.8V, user defined 10-15V;Low voltage reconnection: 12.5V;Low voltage disconnect voltage: 10.5V (10.5-12.5V adjustable);Enclosure: IP43 protection, metal;Cooling: heatsink;Humidity: 100% non-condensing;Temperature compensation: -5mV°C / 2V with BTS;Temperature range: -25°C to 60°C or -13°F to 140°F;Conformal coated for marine environments;Wire knockouts: 1.25";Unit weight: 19 lbs;Boxed weight: 21 lbs;Dimensions: 14"L x 9"W x 4.7"H;Warranty: 2 years;Certifications: ETL to UL1741, CE, RoHS, CETL
Mfr # GS-FLEX-100W
Key Features:
- Item: Solar Panel
- Panel Max. Power Point Voltage: 17.8V DC
- Connector: MC4
Mfr # RPPL12-36-35
Key Features:
- Item: Solar Charge Controller
- Package Quantity: 1
Mfr # KITD-6X240RACKSCC
Key Features:
- Item: Solar Panel
- Maximum Power Point: 1590 W
- Connector: Wire Lead
Mfr # GS-MPPT-ZENITH-40
Key Features:
- Item: Solar Charge Controller
- Max. Solar Input Voltage: 100V DC
- Depth: 5 1/8 in
Mfr # DC1600V32A2IO
Key Features:
- Item: Solar Disconnect Switch
- Features: Quickly disconnect DC power from your solar array to the charge controller, batteries and/or inverter;Outdoor rated;Off and on grid applications;Isolated;SAFE-LOCK with three rotational positions reducing the risk of tampering;Double pull double throw 2IO;Ensures the disconnection of load circuits and suppression of the arc in under 5 mil secs.;Lock out option;2 separate circuits;Max combined amperage – 64 amp (2 separate 32 amp solar circuits or 1 64 amp solar circuit);Output and input connections are MC-4 compatible for easy set up and install
- Specification: 2 – 32 amp circuits;Up to 1600 volts @ 64 amps;4 pole and 2 strings;CE,TUV, SAA, IEC, UL certified & ROHS compliant;Outdoor rated;Non-corrosive;UV resistance UL 746C;Waterproof;Arc time <2ms;-40 degrees C to 70 degrees C;10 year warranty;Dimensions: 7"H x 7"W x 4.375" D
Mfr # SPC120P
Key Features:
- Item: Solar Panel
- Maximum Power Point: 120 W
- Cell Type: Polycrystalline
Mfr # SP-12
Key Features:
- Package Quantity: 1
Mfr # GS-FLEX-50W
Key Features:
- Item: Solar Panel
- Maximum Power Point: 50 W
- Nominal Output Power: 50 W
Mfr # SCC30AFM
Key Features:
- Item: Solar Charge Controller
- Height: 3/4 in
- Width: 5 1/8 in
Mfr # GS-200-KIT-BT
Key Features:
- Item: Solar Panel Kit
- Maximum Power Point: 200 W
- Nominal Output Power: 200 W
Mfr # C60
Key Features:
- Item: Solar Charge Controller
- Package Quantity: 1
Mfr # RPPL2448-36-30
Key Features:
- Item: Solar Charge Controller
- Package Quantity: 1