Solar Power
If you need a solar power we have them at everyday low prices.
Shop Solar Power results
(Showing 1 - 15)
Relevance
Mfr # GPA340-Q-ALC2
Key Features:
- Item: Solar Power Kit
- Number of Solar Panels: 1
- Individual Solar Panel Wattage: 340 W
Mfr # MAX3990090
Key Features:
- Package Quantity: 1
Mfr # SPM010P-A
Key Features:
- Item: Solar Panel
- Maximum Power Point: 10 W
- Nominal Output Power: 10 W
Mfr # SCC10APWM
Key Features:
- Item: Solar Charge Controller
- Features: Uses the latest PWM charging technology and state of charge monitoring, adjusts charging based on battery voltage prolonging overall battery life; LCD displays key information such as battery voltage, solar panel voltage, solar panel charging current and load discharging current.; PV input, battery output and load control ports; Industrial grade case; Adjustable voltages; Extremely east to set up; Dual USB outlets; 4 Pre-drilled holes for easy mounting; CE, ETL to UL1741 and RoHS compliant; 2 Year warranty
- Specification: Rated current: 10A;DC voltage: 12/24V;Max output: 120 watts @12V and 240 watts @24V;Max solar voltage: 50V;Low voltage disconnect: 10.7/21.4V;Low voltage reconnect: 12.5/25.2V;Self consumption: .5 watts;Efficiency: 99%;Case: ABS & aluminum. Dissipates heat.;USB: Dual 5V/2A;Temp compensation: -4mV/Cell/C;Operating temp: -13F to 140F;Reverse polarity, short circuit, over voltage and over discharge protections;Automatic load reconnection and voltage detection;3 stage charging: deep cycle, sealed, Gel, AGM, flooded and Lithium adjustable charging for different battery technologies;LCD display – adjustable settings;12 AWG Wire recommended
Mfr # GS-STAR-100W
Key Features:
- Item: Solar Panel
- Maximum Power Point: 100 W
- Nominal Output Power: 100 W
Mfr # GS-600-KIT-MPPT
Key Features:
- Item: Solar Panel Kit
- Maximum Power Point: 200 W
- Nominal Output Power: 600 W
Mfr # GS-100-KIT
Key Features:
- Item: Solar Panel Kit
- Maximum Power Point: 100 W
- Nominal Output Power: 100 W
Mfr # GS-200-EXP
Key Features:
- Item: Solar Panel Expansion Kit
- Maximum Power Point: 200 W
- Nominal Output Power: 200 W
Mfr # GS-STAR-200W
Key Features:
- Standards: CSA Certified, UL Listed
- Cable Length: 3 ft
- Item: Solar Panel
Mfr # GS-PWM-COMET-40
Key Features:
- Item: Solar Charge Controller
- No-Load Loss: 12 mA @ 24V, 8 mA @ 12V
- Depth: 2 3/10 in
Mfr # GS-400-KIT-BT
Key Features:
- Item: Solar Panel Kit
- Maximum Power Point: 200 W
- Nominal Output Power: 400 W
Mfr # SP-1500
Key Features:
- Item: Solar Battery Charger
- For Battery Voltage: 12 V
- Charger Style: Mounted
Mfr # SPC-7A
Key Features:
- Item: Solar Panel Controller
- Width: 2 3/4 in
- Depth: 7/8"
Mfr # GS-300-KIT
Key Features:
- Item: Solar Panel Kit
- Maximum Power Point: 100 W
- Nominal Output Power: 300 W
Mfr # SP-400
Key Features:
- Item: Solar Battery Charger
- Max. Output: 4.8 W
- Charger Style: Mounted