Sola Level
If you need a sola level we have them at everyday low prices.
Shop Sola Level results
(Showing 1 - 15)
Relevance
Mfr # LSX48
Key Features:
- Length: 48 in
- Accuracy: Standard: Less Than or Equal To 0.5 mm/m, Inverted: Less Than or Equal To 0.75 mm/m
- Color: Red
Mfr # LSX24
Key Features:
- Length: 24 in
- Accuracy: Standard: Less Than or Equal To 0.5 mm/m, Inverted: Less Than or Equal To 0.75 mm/m
- Color: Red
Mfr # LSTFM
Key Features:
- Length: 10 in
- Accuracy: Standard: Less Than or Equal To 0.5 mm/m, Inverted: Less Than or Equal To 0.75 mm/m
- Color: Red
Mfr # LSB48
Key Features:
- Length: 48 in
- Accuracy: Standard: Less Than or Equal To 0.3 mm/m, Inverted: Less Than or Equal To 0.5 mm/m
- Color: Red
Mfr # LSB48LM
Key Features:
- Length: 48 in
- Accuracy: Standard Position Less Than or Equal To 0.0003 in./in. (0.3 mm/m, 0.017 Degrees ), Inverted Position Less Than or Equal To 0.0005 in./in. (0.5 mm/m, 0.029 Degrees )
- Color: Red
Mfr # LSB72
Key Features:
- Length: 72 in
- Accuracy: Standard: Less Than or Equal To 0.3 mm/m, Inverted: Less Than or Equal To 0.5 mm/m
- Color: Red
Mfr # LSB24LM
Key Features:
- Length: 24 in
- Accuracy: Inverted Position Less Than or Equal To 0.0005 in./in. (0.5 mm/m, 0.029 Degrees ), Standard Position Less Than or Equal To 0.0003 in./in. (0.3 mm/m, 0.017 Degrees )
- Color: Red
Mfr # LSB24DG
Key Features:
- Item: Electronic Digital Level
- Type: Digital
- Characteristics: Adjustable Inclination Display, Bluetooth Interface for Use With Sola Measures App, Digital Display Rotates Automatically in Inverted Positions, HOLD Function for Storing Measuring Results and Transferring Angles, IP65 Dustproof and Protected Against Water Jets, Patented FOCUS Vial Technology, Permanently Backlit Display, Sola Measures App Features Remote Control Functions, Document, Photograph and Share Real-Time Data - Suitable for IOS and Android
Mfr # 39018
Key Features:
- Item: Digital Angle Measurer 18"
- Package Quantity: 1
Mfr # SDN1024100C
Key Features:
- Item: DC Power Supply
- Input Voltage: 85/264V AC
- Output Voltage: 24V DC
Mfr # 39032
Key Features:
- Item: Digital Angle Measurer 32"
- Package Quantity: 1
Mfr # SDN524100P
Key Features:
- Item: DC Power Supply
- Input Voltage: 115/230V AC
- Output Voltage: 24V DC
Mfr # SDN2024100C
Key Features:
- Item: DC Power Supply
- Input Voltage: 85/264V AC
- Output Voltage: 24V DC